Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Sloan

Model # :WBB2156589

MPN #: HYB-1000

Sloan Hybrid WaterFree Urinal 1001020

Product Description
Sloan Hybrid WaterFree Urinal HYB-1000

The all-new, wall-hung Sloan HYB-1000 Hybrid WaterFree Urinal with wall outlet comes with revolutionary Jetrinse Solution Technology, allowing for even further convenience, cleanliness and automation in your restrooms! Automatically injects one gallon of water through housing and drain line every 72 hours to prevent clogs and struvite build-up.

Features & Benefits:

  • Uses the same classic WES-150 cartridge
  • Waterfree operation saves on water costs
  • Lithium battery lasts at least 8 years
  • Touch-free operation, preventing germs
  • Requires minimal maintenance
  • Two wall hanger brackets included
  • IR switch for manual rinse activation
  • Patented housing and drain line rinsing
  • 20% less plastic than previous designs
PRICE
$849.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width15.037 in
Depth14 in
Height22.625 in

Product Details

Mounting LocationWall
MaterialVitreous China
ColorWhite
SeriesHYB-1000
Manufacturers Part NumberHYB-1000
BrandSloan