Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
American Standard

Model # :WB806203

MPN #: 5321A65CT.020

American Standard Champion 5321A65CT.020 Closed Front Elongated Toilet Seat

Product Description
American Standard Champion 5321A65CT.020 Slow Closed Front

Features:
  • Solid plastic seat
  • Closed seat with cover
  • Convenient Slow-Close features prevents seatfrom slamming
  • Unique Easy Lift off feature allows for quickremoval and replacement of seat and cover foreasy cleaning of toilet without any tools
  • Seat complete with bolts anddual-faced adhesive
  • Fits any standard elongated (5325.010) toilets


PRICE
$89.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width14-3/4 in
Depth18-1/2 in

Product Details

TypeClosed Front
ColorWhite
SeriesChampion
StyleElongated
MaterialPlastic
AntimicrobialNo
Connection Style2-Bolts - Bowl
Slow Close CoverYes
Manufacturers Part Number5321A65CT.020
CoverYes
BrandAmerican Standard