Sloan WETS2000.1015 Manual Flush Elongated Toilet 1.28 GPF
Write a Review
|
Questions & Answers (0)
Product Description
Sloan WETS2000.1015 Manual Flush Elongated Toilet 25 GPM
This complete water closet system includes a flushometer designed to maximize performance. It is created from White Vitreous China with an elongated bowl. It is floor mounted with a floor outlet. The Siphon jet flushing action achieves 1000g Map score. Includes closet bolts and caps, but the toilet seat is not included. This has a static load rating of 1000 lbs.
This complete water closet system includes a flushometer designed to maximize performance. It is created from White Vitreous China with an elongated bowl. It is floor mounted with a floor outlet. The Siphon jet flushing action achieves 1000g Map score. Includes closet bolts and caps, but the toilet seat is not included. This has a static load rating of 1000 lbs.
PRICE
$395.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 14 in |
| Depth | 26.75 in |
| Height | 15 in |
| Weight | 65 lbs |
| Spud Size | 1.5 in |
| Rough-In Size | 10 or 12 in |
Product Details
| Seat | No |
| Gallons per Flush | 1.28 gal/flush |
| Flush Valve | Yes |
| Color | White |
| Liters per Flush | 4.8 |
| Material | Vitreous China |
| Manufacturers Part Number | WETS2000.1015 |
| Spud Placement | Top |
| Shape | Elongated |
| Brand | Sloan |
Warranty
| Warranty | 3 yr |
Compliance & Certifications
| ADA Compliant | No |