Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




New Age Industrial

Model # :WBB3138492

MPN #: 97846

New Age Amplimesh Security Cage Truck w/ 4 Shelves, 48"L x 24"W x 72"H, Silver

Product Description
Aluminum Security Cages provide a secure, lockable environment for valuables or dangerous materials. Sensitive items can be safely stored even after normal business hours. These units have been designed as both stationary or mobile options and provide a protected, enclosed area that minimizes theft in stock rooms, storage areas, walk-in coolers or freezers, liquor stores, restaurants, bars, jewelry stores and other facilities. Choose from a variety of features including solid doors, amplimesh panels that allow for better airflow, adjustable shelves and more.

Features:
  • Framework is constructed out of 1¼ "x 1 ½ " x.070" wall tubing
  • Doors, sides, and back are enclosed with aluminum amplimesh
  • Shelves are constructed out of 1¼ "x 2¼ "x.100" wall T-Bar
  • Made in USA
  • Model #97846 comes equipped with four adjustable feet
  • All welded aluminum construction
  • Five-Year Guarantee against material defects and workmanship
  • Lifetime Guarantee against rust and corrosion.


PRICE
$4,739.00

1
1
Ships in 32 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width48 in
Depth24 in
Height72 in
Weight Capacity1000 lbs

Product Details

Assembly RequiredNo
TypeSecurity Storage Locker
Door Handle TypePadlockable Hasp
ColorSilver
Tier TypeFour Tier
StyleSingle-Side Access
MaterialAluminum
Construction TypeAssembled
Manufacturers Part Number97846
BrandNew Age Industrial

Warranty

Warranty5 yr