Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




New Age Industrial

Model # :WBB3138604

MPN #: 95241

New Age Standard Platform Truck w/ 6 Polyurethane Casters, 62"L x 18"W, 1200 lb. Capacity

Product Description
The Folding "L" Cart is used for transporting heavy loads from the backroom to the sales floor. When not in use, it easily folds up for compact and quick storage. This unit is ideal for limited space. This cart has 6 3/4 square feet of deck space but only takes up 2 1/4 square feet of storage space. It's equipped with four 5" plate type swivel casters and two 6" x 2" plate type rigid casters making it easy to manoeuvre while securing heavy loads.

Features:
  • Framework is constructed out of 11/2" x 11/2"x .070" wall tubing
  • Handle is constructed out of 11/2" diameter pipe, reinforced with 1/2" x 1" x .070" wall tubing
  • Equipped with four 5" platform type swivel casters and two 6" x 2" platform type rigid casters
  • Lifetime Guarantee against rust and corrosion
  • Five-Year Guarantee against workmanship and material defects
  • Made in USA


PRICE
$779.00

1
1
Ships in 22 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length62 in
Width18 in
Height63 in
Weight Capacity1200 lbs
Wheel Diameter6 in
Deck Width18 in
Wheel Size6 x 2 in
Deck Length62 in
Deck Height9-1/8 in

Product Details

Assembly RequiredNo
Wheel MaterialPolyurethane
TypeStandard U-Boat Platform Truck
Deck MaterialAluminum
ColorSilver
Caster Type(2) Rigid, (4) Swivel
Number of Levels1
Wheel TypePolyurethane
Manufacturers Part Number95241
BrandNew Age Industrial

Warranty

Warranty5 Years