Model # :WBM1617052
MPN #: AC50A
Amprobe AC50A Compact Clamp Meter for Leakage Current
Write a Review
Questions & Answers (0)
The compact size of these two meters make them ideal for taking general measurements on small conductors. Their excellent accuracy and resolution offer exceptional performance.
Related Products
The Fluke model i1000s is a portable 1000 Arms oscilloscope probe intended for use in industrial and power environments. The unit permits analysis and measurement of current waveforms and harmonics. Millivolt output proportional to current magnitude allows for direct display of the waveform on an oscilloscope via a coaxial cable terminated with an insulated BNC connector.
FLUKE-325 The Fluke 325 40/400A AC/DC, 600V AC/DC True-RMS Clamp Meter with Frequency, Temperature, & Capacitance Measurements are designed to perform in the toughest environments and provide noise-free, reliable results users can trust to confidently diagnose problems. True-rms measurements and optimized ergonomics make the Fluke 325 Series Clamp Meters the best general troubleshooting tools for commercial and residential electricians.
400A AC clamp meter has a 1.2 In. circular jaw for large cables up to 500MCM. In addition to AC current, it can measure AC/DC voltage, resistance and has a continuity beeper. It comes complete with test leads, 3- AAA batteries and a pouch. Features: Data hold Auto power off Functions include: NCV, AC/DC Voltage, AC Current, Resistance, Capacitance, Frequency, Diode Test, Continuity
FLUKE-323 The Fluke 323 400A AC, 600V AC/DC True-RMS Clamp Meter with Temperature, & Capacitance Measurements are designed to perform in the toughest environments and provide noise-free, reliable results users can trust to confidently diagnose problems. True-rms measurements and optimized ergonomics make the Fluke 324 Series Clamp Meters the best general troubleshooting tools for commercial and residential electricians. Much like the other Fluke 320 Series Clamp meters, the Fluke 323 Clamp Meters measure AC and DC voltage, AC Current, resistance, and continuity.
Built-in non-contact voltage detector with LED alert quickly checks for the presence of live wires before testing. 2.0 In. (52 mm) jaw size for conductors up to 500MCM with true RMS for accurate readings of non-sinusoidal waveforms. Complete with test leads, type K bead wire temperature probe, 9v battery and carrying case. Features: Relative mode for capacitance zero and offset adjustment Data hold Peak hold Min/max Auto power off and inrush function to capture transients during motor startup