Model # :WBM1617060
MPN #: ACD-10 PLUS
Amprobe ACD-10 PLUS Digital Clamp-on Multimeter
Write a Review
Questions & Answers (0)
The Amprobe ACD-10 Plus and ACD-10 TRMS Plus provides the user with the same level of performance as it's predecessor, the Amprobe ACD-10-Pro, but provides optimum performance as well as enhanced features.
Related Products
PVA-1500HE2 High-Efficiency PV Analyzer/I-V Curve Tracer: Allows for reliable assessment of health and performance of solar modules and arrays Intuitive user interface enables easy navigation and real-time analysis for immediate identification of potential issues SolSensor provides irradiance, module temperature, and array tilt data to PV model Measures and displays I-V curves up to 1500A and 30A, including on high-efficiency modules Advanced built-in PV model provides immediate PV performance checking Sweep-to-sweep delay of nine seconds measures 3.5MW in less than one hour Performs ...
Features: TrendCapture quickly graphically displays logged data session to quickly determine whether anomalies may have occurred Zoom on trend provides unprecedented ability to view and analyze TrendCapture data; zoom in up to 14 times Selectable AC filter (Smoothing mode) helps display steadier reading when input signal is changing rapidly or noisily Adjustable recording and auto hold thresholds, specify percentage change in readings that begins new event Large 50,000 count, 1/4 VGA dot matrix display with white backlight Logging function with expanded memory for unattended monitoring of ...
Features: Sets new standard for technicians in DC environments up to 1500V Ideal for utility-scale solar photovoltaic (PV) arrays, wind power sites, electric railways, data centers Measures voltage/current simultaneously, automatically calculates VA power when used with A283FC Wireless AC/DC Current Clamp (not included) Tests voltage, millivoltage, resistance, continuity, capacitance on inverters/combiner boxes/PV arrays/individual PV modules True-RMS AC measurements for sinusoidal/non-sinusoidal waves Highly accurate voltage measurements for precise front-line troubleshooting Engineered ...
Reduces Arc Flash Risk: Independently tested for safe use in CAT IV 600V/CAT III 1000 V environments, the Fluke® 3000 FC DMM and Fluke® Connect wireless modules put tools, not your body, near live electrical panels. Just de-energize the cabinet; open the panel while wearing PPE; and connect the remote modules-voltage modules, current clamps, flexible current loops or thermometers. Then read the results on the 3000 FC from a safe distance up to away. You can view the meter measurement, plus readings from up to three wireless modules all on the same screen. And by separating yourself from ...
The Amprobe® ACD-14 PLUS clamp meter works as both an HVAC multimeter and electrical multimeter with a versatile set of features, including microamps, capacitance, frequency and temperature with the included K-type thermocouple probe. The dual displays show amps and volts simultaneously, making the clamp meter ideal for measuring voltage drop under load. The thinner jaws of the ACD-14 PLUS digital clamp multimeter enable access to tight measurement areas, while still being able to handle conductors up to 1 in.(25 mm) in diameter. The Amprobe® ACD-14 PLUS measures AC and DC voltage to 600 ...