Model # :WBM1616977
MPN #: ACDC-100
Amprobe ACDC-100, 1000A AC/DC Digital Clamp Meter
Write a Review
Questions & Answers (0)
Where accuracy, quality, and the newest technology meet. The Amprobe ACDC-100 offers superior AC/DC measurement capabilities, highest product quality and enhanced ergonomics with Amprobe's Red, Rubber, Ribs design. The ACDC-100 TRMS Version addresses need
Related Products
Features: TrendCapture quickly graphically displays logged data session to quickly determine whether anomalies may have occurred Zoom on trend provides unprecedented ability to view and analyze TrendCapture data; zoom in up to 14 times Selectable AC filter (Smoothing mode) helps display steadier reading when input signal is changing rapidly or noisily Adjustable recording and auto hold thresholds, specify percentage change in readings that begins new event Large 50,000 count, 1/4 VGA dot matrix display with white backlight Logging function with expanded memory for unattended monitoring of ...
Features: Sets new standard for technicians in DC environments up to 1500V Ideal for utility-scale solar photovoltaic (PV) arrays, wind power sites, electric railways, data centers Measures voltage/current simultaneously, automatically calculates VA power when used with A283FC Wireless AC/DC Current Clamp (not included) Tests voltage, millivoltage, resistance, continuity, capacitance on inverters/combiner boxes/PV arrays/individual PV modules True-RMS AC measurements for sinusoidal/non-sinusoidal waves Highly accurate voltage measurements for precise front-line troubleshooting Engineered ...
Fluke® PVA-1500HE2 Solmetric High Efficiency PV Analyzer I-V Curve Tracer Advanced built-in PV model provides immediate PV performance checking Reliably assess health/performance of PV system solar modules/arrays High throughput I-V curve tracing Intuitive user interface for easy navigation Real-time analysis for immediate identification of potential issues Aids in maximizing solar energy production, minimizing downtime I-V curve testing offers complete solar module performance measurement Curve datasets aid in detecting outliers, stored data acts as baseline for future inquiries ...
Reduces Arc Flash Risk: Independently tested for safe use in CAT IV 600V/CAT III 1000 V environments, the Fluke® 3000 FC DMM and Fluke® Connect wireless modules put tools, not your body, near live electrical panels. Just de-energize the cabinet; open the panel while wearing PPE; and connect the remote modules-voltage modules, current clamps, flexible current loops or thermometers. Then read the results on the 3000 FC from a safe distance up to away. You can view the meter measurement, plus readings from up to three wireless modules all on the same screen. And by separating yourself from ...
Features: True-RMS Industrial AC/DC Digital Multimeter, 1000VAC/DC with Temperature True-RMS AC voltage and current for accurate measurements on non linear signals Backlit keypad buttons Large, 2-level, bright white, backlit display Unique function for accurate voltage and frequency measurements on adjustable speed motor drives and other electrically noisy equipment Built-in thermometer conveniently allows you to take temperature readings without having to carry a separate instrument Optional magnetic hanger for easy set-up and viewing while freeing your hands for other tasks Selectable ...