Model # :WBM1617038
MPN #: DM73C
Amprobe DM73C Pen Probe Style DMM
Write a Review
Questions & Answers (0)
Auto Power Off. UL 3111-1 Listed. 3 3/4 Digit LCD Display.
Related Products
Amprobe RS-3 PRO 600A CAT IV Analog Clamp The Amprobe RS-3 PRO CAT IV 600V safety rated analog clamp is a great tool for tough electrical applications. The Amprobe RS-3-PRO works well in extreme temperatures of 32 °F to 5 °F, while digital clamp LCD screens tend to freeze this analog clamp measur
The i3000s Flex is an ac current clamp utilizing the Rogowski principle. It can be used to measure currents up to 3000 A when used in conjunction with oscilloscopes, recorders or data loggers. The flexible and lightweight measuring head allows quick and easy installation in hard to reach areas.
Amprobe 37XR-A Prof DMM True RMS with Component Logic Test Continuity Beeper. Min/Max, Average, Relative, Peak, And Data Hold. Auto Power Off To Save Battery Life. Separate Door For Easy Battery And Fuse Access. Magne-Grip Holster With Magnetic Hanging Strap. CAT III 600V, CAT II 1000V Rated.
BK Precision 388B Test Bench DMM in new rubberized case High performance and value priced, this Test Bench® model 388B offers more features for the dollar than other multimeters. This meter has a dual injection molded case that allows a better grip and offers better meter protection. CE marked and UL listed.
Get increased versatility and safety from your test leads. Introducing the Fluke TP175 TwistGuard Test Probes with 2mm Diameter Probe Tips '€"the only test leads in the world with adjustable length test tips for use in different measurement environments.