Fluke TP82, Insulation Piercing Probes For Probe Tips, For use with test leads with 2 mm probes
Fluke TP82, Insulation Piercing Probes For Probe Tips
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Package Quantity | 1 |
| Brand | Fluke Electronics |
Related Products
Stainless steel probe pierces insulation on 14, 16 and 18 gauge wire. You control needle depth to minimize insulation damage. Essential for use under hood or under dash. Use it on fuel injectors or sensors while providing complete insulation to grounding due to design. The TP81 connects to banana jack leads (such as Fluke'€™s TL224).
The i3000s Flex is an ac current clamp utilizing the Rogowski principle. It can be used to measure currents up to 3000 A when used in conjunction with oscilloscopes, recorders or data loggers. The flexible and lightweight measuring head allows quick and easy installation in hard to reach areas.
Fluke® PVA-1500HE2 Solmetric High Efficiency PV Analyzer I-V Curve Tracer: Advanced built-in PV model provides immediate PV performance checking Reliably assess health/performance of PV system solar modules/arrays High throughput I-V curve tracing Intuitive user interface for easy navigation Real-time analysis for immediate identification of potential issues Aids in maximizing solar energy production, minimizing downtime I-V curve testing offers complete solar module performance measurement Curve datasets aid in detecting outliers, stored data acts as baseline for future inquiries ...
The Fluke® FLK-87VMAX-PVLEAD1 Solar Kit features the 87V MAX Digital Multimeter and the PVLEAD1 MC4 Test Leads. The Fluke® 87V MAX True-rms Digital Multimeter defines a new standard for operating in extreme conditions, with the features and accuracy to troubleshoot most electrical problems. The 87V MAX has an IP 67 (waterproof and dustproof) rating, extended operating temperature range of -15 °C to +55 °C (5 °F to 131 °F, -40 °C for up to 20 minutes) and 95% humidity, and has been designed and tested to withstand a 4 m (13 ft) drop. The Fluke® 87V MAX True-RMS ...
The Triplett CTX690 Network Toner and Probe Kit is designed specifically for locating and tracing cables on inactive or active networks, and live or dead phone lines, as well as coaxial video cabling systems. Today's media networks have a combination of twisted pair data, telephone voice, coax and security/alarm video wiring. It provides 2 selectable powerful Net and Tel tones allow cable installers and Datacom/Telecom technicians to plug directly into an active network, patch panel, network/telephone wall outlet or live phone line making it easy to quickly isolate the right wire/cable. ...