The i3000s Flex is an ac current clamp utilizing the Rogowski principle. It can be used to measure currents up to 3000 A when used in conjunction with oscilloscopes, recorders or data loggers. The flexible and lightweight measuring head allows quick and easy installation in hard to reach areas.
Fluke I3000S FLEX-24 AC Current Probe 24 inches
Questions & Answers (0)
Specifications
Product Details
| Manufacturers Part Number | I3000S FLEX-24 |
| Type | AC Current Probe 24 inches |
| Package Quantity | 1 |
| Description | AC Current Clamp |
| Brand | Fluke Electronics |
Related Products
The Fluke model i1000s is a portable 1000 Arms oscilloscope probe intended for use in industrial and power environments. The unit permits analysis and measurement of current waveforms and harmonics. Millivolt output proportional to current magnitude allows for direct display of the waveform on an oscilloscope via a coaxial cable terminated with an insulated BNC connector.
Stainless steel probe pierces insulation on 14, 16 and 18 gauge wire. You control needle depth to minimize insulation damage. Essential for use under hood or under dash. Use it on fuel injectors or sensors while providing complete insulation to grounding due to design. The TP81 connects to banana jack leads (such as Fluke'€™s TL224).
FLUKE-381 The Fluke 381 True-rms Remote Display AC/DC Clamp Meter w/ 18-inch iFlex does everything you would expect from a clamp meter, and then lets you remove the display for even more flexibility. Now one technician can do jobs that used to require two people; clamp the Fluke-381 AC/DC Clamp Meter around a conductor, remove the display and walk across the room to operate controls or remove protective equipment, all while watching real-time readings. The new iFlex flexible current probe (included with the Fluke 381 True-rms AC/DC Clamp Meter) expands the measurement range to 2500A AC ...
Converts a BNC scope lead to a dual banana plug for connection to a DMM. Required when adapting a shielded BNC cable, found on high-end low current clamps such as the Fluke 80i-110s, to a DMM.
Reduces Arc Flash Risk: Independently tested for safe use in CAT IV 600V/CAT III 1000 V environments, the Fluke® 3000 FC DMM and Fluke® Connect wireless modules put tools, not your body, near live electrical panels. Just de-energize the cabinet; open the panel while wearing PPE; and connect the remote modules-voltage modules, current clamps, flexible current loops or thermometers. Then read the results on the 3000 FC from a safe distance up to away. You can view the meter measurement, plus readings from up to three wireless modules all on the same screen. And by separating yourself from ...