Model # :WBM1617039
MPN #: DM78C
Amprobe DM78C Compact Digital Multi-Tester
Write a Review
Questions & Answers (0)
The DM78C is the smallest go-anywhere meter that measures voltage, continuity, diode and resistance.
Related Products
Klein Tools® MM450 Multimeter is a TRMS auto-ranging slim multimeter that measures AC/DC voltage, AC/DC current, and resistance. It can also measure temperature, capacitance, frequency, duty-cycle, and test diodes and continuity. It features a high visibility, reverse contrast display with an optical sensor to automatically optimize viewing in dark or bright ambient light. The slim profile of the MM450 makes this meter almost the size of a cell phone and it conveniently fits into most pockets. The MM450 features the same quality leads you have come to expect from the Digital Multimeter ...
PVA-1500HE2 High-Efficiency PV Analyzer/I-V Curve Tracer: Allows for reliable assessment of health and performance of solar modules and arrays Intuitive user interface enables easy navigation and real-time analysis for immediate identification of potential issues SolSensor provides irradiance, module temperature, and array tilt data to PV model Measures and displays I-V curves up to 1500A and 30A, including on high-efficiency modules Advanced built-in PV model provides immediate PV performance checking Sweep-to-sweep delay of nine seconds measures 3.5MW in less than one hour Performs ...
The Gardner Bender Digital Battery Tester allows you to quickly determine the existing charge in your battery. No more guessing if the battery is good or not. Tests all common batteries to determine if they are charged or need replacement. The tester provides an easy color coded readout. Easily and quickly determine existing charge; Moveable contact arm fits multiple battery sizes: AA, AAA, C, D, N, 9V, 1.5V button cells; LCD readout with three-color scale: green is full, yellow is low, and red is dead; Requires one (1) 1.5V button cell battery (not included)
When you're ready to add a multi-meter to your toolbox this Gardner Bender auto-ranging unit is a great place to start. This multimeter features a rubber housing that provides a steadfast comfortable grip while wrap-around lead holders keep leads at the ready. Snap-in probes spaced to fit a standard outlet provide quick and easy testing with one hand. This unit is engineered with seven testing functions; AC Voltage to 500V, DC Voltage to 600V, Resistance to 20 meg Ohms, Diode, Continuity (includes audible indication), Temperature Probe (32 to 482 degrees F) and Battery Testing for 1.5 V ...
Features: True-RMS Industrial AC/DC Digital Multimeter, 1000VAC/DC with Temperature True-RMS AC voltage and current for accurate measurements on non linear signals Backlit keypad buttons Large, 2-level, bright white, backlit display Unique function for accurate voltage and frequency measurements on adjustable speed motor drives and other electrically noisy equipment Built-in thermometer conveniently allows you to take temperature readings without having to carry a separate instrument Optional magnetic hanger for easy set-up and viewing while freeing your hands for other tasks Selectable ...