Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Gardner Bender

Model # :WBB547969

MPN #: GDT-3200

Gardner Bender Auto Ranging Digital Multimeter, 7 Functions

Product Description
When you're ready to add a multi-meter to your toolbox this Gardner Bender auto-ranging unit is a great place to start. This multimeter features a rubber housing that provides a steadfast comfortable grip while wrap-around lead holders keep leads at the ready. Snap-in probes spaced to fit a standard outlet provide quick and easy testing with one hand. This unit is engineered with seven testing functions; AC Voltage to 500V, DC Voltage to 600V, Resistance to 20 meg Ohms, Diode, Continuity (includes audible indication), Temperature Probe (32 to 482 degrees F) and Battery Testing for 1.5 V batteries.

The 8 position auto-ranging smooth rotary dial helps achieve precise and accurate readings and the low battery indicator with auto-off function helps prolong the battery life. The durable housing with a rubber boot is drop resistant to 6 ft and crush rated to 150 lbs. Tight and secure input jacks keep the included 26" test leads fixed firmly in place during testing. The unit comes pre-packaged with leads and includes a 1 year warranty. The tester is rated CAT III 600V and conforms to UL 61010-1 standards and certified to CAN/CSA C22.2. (Requires 2 AAA batteries - not included)

  • 8 Position, smooth rotary dial
  • Data hold feature captures the reading on the display
  • Durable, drop resistant housing
  • Backlit 2000 count digital display
  • Replaceable 26" test leads
  • Protective rubber boot with test lead holders and tilt-out stand
  • Snap in leads spaced to fit standard outlets
  • Compact design for easy use, storage, and transportation
  • Conforms to UL 61010-1 standards and certified to CAN/CSA C22.2


PRICE
$70.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

TypeMultimeter
Voltage Range0 V - 600 V
DescriptionAuto Ranging Digital Multimeter, 7 Functions
DC Voltage600 DCV
Manufacturers Part NumberGDT-3200
AC Voltage500 VAC
BrandGardner Bender
Voltage Rating600 V