Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Klein Tools

Model # :WBB3777773

MPN #: MM450

Klein Tools® Slim Digital Multimeter, TRMS Auto-Ranging, 600V

Product Description
Klein Tools® MM450 Multimeter is a TRMS auto-ranging slim multimeter that measures AC/DC voltage, AC/DC current, and resistance. It can also measure temperature, capacitance, frequency, duty-cycle, and test diodes and continuity. It features a high visibility, reverse contrast display with an optical sensor to automatically optimize viewing in dark or bright ambient light. The slim profile of the MM450 makes this meter almost the size of a cell phone and it conveniently fits into most pockets. The MM450 features the same quality leads you have come to expect from the Digital Multimeter line at Klein Tools. Years of field research, combined with extensive input from electricians across America, inspired the development of meters and electrical testers loaded with innovative, time-saving features.

Features:
  • Multimeter with automatic ranging true root mean square (TRMS) technology for increased accuracy
  • Measures up to 600V AC/DC voltage, 10A AC/DC current and 50 MΩ resistance, continuity, temperature, capacitance, frequency, duty-cycle, and test diodes
  • High visibility, reverse contrast display with automatic backlight adjustment
  • Lead-Alert protection with LEDs for test lead placement
  • Slim profile allows multimeter to conveniently fit into most pockets
  • Low battery indicator and easily accessible battery and fuse compartment
  • Durable meter built to withstand a 6.6-Foot (2 m) drop
  • Includes carrying pouch, safety rated CAT III 1000V/CAT IV 600V test leads, thermocouple with adapter and 2 x AAA batteries
  • CAT III 600V safety rating
  • For use in basic and controlled electromagnetic environments such as residential, business and light-industrial locations


PRICE
$96.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

TypeSlim Digital Multimeter
Safety Category RatingCAT III 600V / CAT IV 300V
Voltage Range0 - 600 V
DescriptionSlim Digital Multimeter, TRMS Auto-Ranging
DC Voltage600V DC
Manufacturers Part NumberMM450
AC Voltage600V AC
BrandKlein Tools
Voltage Rating600 V