Parts & Accessories
Related Products
The Fluke® 179 ESFP True RMS Digital Multimeter has the features needed to repair most electrical and electronic problems. This meter is simple and easy to use, and has significant improvements over Fluke®'s original 70 Series, including True-RMS, more measurement functions, conformance to the latest safety standards, and a much larger, backlit display. Features: 179 True RMS measurements Manual and automatic ranging Display Hold and Auto Hold Frequency, capacitance, resistance, continuity and diode test Min/Max/Average records signal fluctuations Closed case calibration through front ...
This combo kit is built around the Fluke 87V, the most widely used industrial digital multimeter in the world, and includes special accessories to make you even more productive on the job. This kit will save over 15% compared with the individual price of all the accessories. Plus you'll be working with the most trusted tools in the world. Includes: 87V Industrial Multimeter TL224 SureGrip™ Insulated Test Leads AC220 SureGrip™ Alligator Clips TL238 SureGrip™ Test Probes ToolPak™ Magnetic Meter Hanging Kit 80BK-A DMM Temperature Probe C35 Soft Carrying Case 9V battery (installed)
Features A Rugged Transit Case suitable to carry or ship 0.150 high-density polyethylene Steel tongue-and-groove frame Heavy-duty surface-mounted hardware Continuous hinge Key Locks Lined with 1" foam Customized sizes and interiors are available in quantity, call in for more information Inside Dimensions: 24"L x 18"W x 10"H Outer Dimensions: 28"W x 22"D x 14"H
This RF EMF strength meter monitors high frequency radiation in the 50 MHz to 3.5 GHz range. Ideal for mobile phones, cell phones, base stations, locating RF hot spots, wireless network (Wi-Fi) RF detection, RF electro smog detection and microwave leakage. The meter comes complete with a 9v battery and carrying case. Features: Non-directional measurement with 3-channel (Tripak) measurement probe Max hold and average functions and manual store/recall of up to 99 data sets Audible alarm with a user-selectable threshold
Features: 7" (18 cm) long cable with 17XX connector and BNC connector For current clamps featuring a maximum output of 1 V Scale factor set in instrument as mV/A mV/A conversion for 17XX instruments Current measurement using iron cored current transformers Enables DC current measurements DC power with instrument Female BNC connector Internal conductor protection Label indicating adapter type Protects past investments in previously purchased current clamps from Fluke® or other manufacturers Gives ability to use specialty current clamps CAT IV, 600V and CATIII 1000 V rating according to ...