Model # :WBM1616919
MPN #: TL1500
Amprobe TL1500 Test Leads, Alligator Clips, HD DDMs, Cat IV 1000
Write a Review
Questions & Answers (0)
Related Products
This multifunction process calibrator is designed to meet the highest industry standards, with its rugged and durable construction ensuring reliable performance in even the most demanding environments. The R5850 features a high-resolution LCD display, automatic step and ramp functions, a built-in 24V loop power supply, the ability to store and recall frequently used calibration setups, and offers an easy-to-use push-button interface. This loop calibrator sources and measures mA. The R5820 features a 24V loop power supply, selectable step or ramp outputs and an easy-to-read 5-digit LCD ...
Features: TrendCapture quickly graphically displays logged data session to quickly determine whether anomalies may have occurred Zoom on trend provides unprecedented ability to view and analyze TrendCapture data; zoom in up to 14 times Selectable AC filter (Smoothing mode) helps display steadier reading when input signal is changing rapidly or noisily Adjustable recording and auto hold thresholds, specify percentage change in readings that begins new event Large 50,000 count, 1/4 VGA dot matrix display with white backlight Logging function with expanded memory for unattended monitoring of ...
Multifunction process calibrator offers; lab and field calibration and verification operations of sensors, thermocouple probes, controllers, panel meters & testing tools, temperature control process troubleshooting, process devices calibration and simulation: transducers, transmitters, indicators, controllers and recorders. Complete with: Test leads Alligator clips Thermocouple calibration cable with sub miniature connector Universal calibration cable with sub miniature terminal 100V-240V AC universal adapter with 4 plugs Six 1.5V AA batteries NIST Cert Hard carrying case
13 Function Wireless True RMS MultiMeter/Insulation Tester. MultiMeter/1000V Insulation Tester with Wireless PC interface (915MHz). Measure Insulation Resistance to 20GΩ 5 Test Voltage ranges Polarization Index (PI) and Dielectric Absorption Ratio measurements (DAR) Low Resistance measurement with Zero function Programmable Timer feature sets the duration of test Comparison Mode allows user to set the Pass/Fail values for insulation measurements Step Voltage (10% steps at 50% to 120% of range) Auto-discharge of voltage test signal Lock Power On Function for hands-free operation Manually ...
Multifunction process calibrator offers; lab and field calibration and verification operations of sensors, thermocouple probes, controllers, panel meters & testing tools, temperature control process troubleshooting, process devices calibration and simulation: transducers, transmitters, indicators, controllers and recorders. Complete with: Test leads Alligator clips Thermocouple calibration cable with sub miniature connector Universal calibration cable with sub miniature terminal 100V-240V AC universal adapter with 4 plugs Six 1.5V AA batteries Hard carrying case