Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Extech

Model # :WBB1641940

MPN #: PRC30

Extech PRC30 Multifunction Process Calibrator, Green

Product Description
Multifunction process calibrator offers; lab and field calibration and verification operations of sensors, thermocouple probes, controllers, panel meters & testing tools, temperature control process troubleshooting, process devices calibration and simulation: transducers, transmitters, indicators, controllers and recorders.

Complete with:
  • Test leads
  • Alligator clips
  • Thermocouple calibration cable with sub miniature connector
  • Universal calibration cable with sub miniature terminal
  • 100V-240V AC universal adapter with 4 plugs
  • Six 1.5V AA batteries
  • Hard carrying case
PRICE
$889.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight0.5 lbs
Size159 x 80 x 44mm

Product Details

Voltage24 V
DescriptionMultifunction Process Calibrator
ColorGreen
Manufacturers Part NumberPRC30
Accuracy0.05 °F
BrandExtech