Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Fluke Electronics

Model # :WBB3787652

MPN #: FLK-3000FC

Fluke® Wireless True-RMS Digital Multimeter with Fluke Connect Compatibility

Product Description
The Fluke® 3000FC Wireless True-RMS Digital Multimeter with Fluke® Connect Compatibility provides all the facts right in the field. With its precision, reliability, and ease of use, the Fluke® 3000 FC Wireless Multimeter has all the essential electrical and electronic troubleshooting features professional technicians need. It gives you true-RMS voltage and current measurements, 6000-count resolution, manual and automatic ranging, plus a frequency, capacitance, resistance, continuity and diode measurements.

Features:
  • AC and DC voltage measurements to 1000V
  • AC and DC current with 0.01mA resolution
  • Measure continuity, resistance, diode test, capacitance and frequency
  • MIN/MAX recording
  • Communicate with iOS (4s and later) and Android (V4.3 and up) devices with Fluke® Connect mobile app
  • Wireless technology allows connectivity between phone, PC, and Fluke® Connect-enabled test tools
  • Team can see what you see remotely with ShareLive video calls
  • Save money and time by taking multiple measurements simultaneously
  • Isolate intermittent events or record signal fluctuations without being on-site, using log function
  • Work with fewer interruptions by recording multiple sessions before downloading
  • Save data to PC in .csv format (comma separated variable) file format
  • Capture readings at different intervals with user-set recording intervals, from one second to up to one hour
  • Send and communicate test data to managers and coworkers to assess abnormal system responses in an instant
  • Have all asset test results at your fingertips after downloading to PC for future asset performance, tracking and reliability programs
  • Capture up to 65,000 sets of MIN/MAX/AVG readings over single or multiple logging sessions, using recording capability; each reading and session is time stamped
  • Avoid awkward or uncomfortable measurement positions; set up measurements once and read it as many times as you want, whenever you want
  • View up to 6 live readings at once on the Fluke® Connect mobile app or a PC to get a complete understanding of the situation
  • Easily see backlit displays in dark or dimly lit work environments
  • Choose auto or manual ranging
  • Integrated holster protects meter, while probe holders keep accessories organized
  • Be in multiple places at once, reducing risk of arc flash by keeping distance from hazardous measurement situations
  • Add functionality whenever you need it
  • Safety standards: Measurement Category 1000V CAT III and Category IV 600V
  • Fluke® Cloud storage: Securely store up to 5 GB of data securely, per user
Includes:
  • 1 - Test Lead Set (TL175)
  • 1 - Alligator Clip Set (AC175)


PRICE
$515.00

1
1
Ships in 28 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

TypeDigital Multimeter
Safety Category RatingCAT IV 600V / CAT III 1000V
Voltage Range1000 VAC/VDC V
DescriptionWireless True-RMS Digital Multimeter
DC Voltage1000
Manufacturers Part NumberFLK-3000FC
AC Voltage1000
BrandFluke Electronics
Voltage Rating1000/600 V