Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




New Product
REED Instruments

Model # :WBB3787639

MPN #: R5805

REED Instruments Voltage/Current Simulator, 2 AA Batteries, Blue

Product Description
The R5805 Voltage/Current Simulator has been designed to accurately source both voltage and current for a wide range of testing and calibration needs. Featuring a clear 6-digit LCD display and a convenient kickstand, it ensures easy readability and hands-free operation in various environments.

Features:
  • Sources voltage and current
  • Easy to read 6-digit LCD display
  • Built-in LED flashlight
  • Automatic calibration
  • Low battery indicator and auto shut off
Applications:
  • Testing and calibrating meters, data loggers, and process controllers
  • Simulating sensor outputs for troubleshooting and diagnostics
  • Configuring and verifying industrial control systems
  • Providing precise voltage/current signals for automation testing
  • Validating performance of power supplies and electrical circuits
  • Ensuring accuracy in instrumentation used in HVAC, energy, and utilities
  • Conducting educational and training demonstrations in electronics and electrical engineering
Included:
  • Test Leads
  • Alligator Clips
  • Batteries


PRICE
$425.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length7-1/2 in
Width3-1/2 in
Height2-1/8 in
Weight1 lbs
Size191 x 90 x 53 mm

Product Details

TypeVoltage/Current Simulator
ColorBlue
Operating Temperature0 to 50 °C
Voltage30 V V
DescriptionVoltage/Current Simulator
Package Quantity1
Storage-10 to 50 °C
Manufacturers Part NumberR5805
BrandREED Instruments

Warranty

Warranty1 Year

Compliance & Certifications

CertificationsCE