Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Fluke Electronics

Model # :WBB3788118

MPN #: FLUKE-289/IMSK

Fluke® True-RMS Industrial Logging Digital Multimeter w/TrendCapture & AC Current Clamp

Product Description
Features:
  • TrendCapture quickly graphically displays logged data session to quickly determine whether anomalies may have occurred
  • Zoom on trend provides unprecedented ability to view and analyze TrendCapture data; zoom in up to 14 times
  • Selectable AC filter (Smoothing mode) helps display steadier reading when input signal is changing rapidly or noisily
  • Adjustable recording and auto hold thresholds, specify percentage change in readings that begins new event
  • Large 50,000 count, 1/4 VGA dot matrix display with white backlight
  • Logging function with expanded memory for unattended monitoring of signals over time
  • Using on-board TrendCapture users can graphically review logged readings without needing PC
  • Store up to 15,000 recorded events
  • Save multiple logging sessions before PC download is necessary
  • Two terminal 50 ohm range with 1 milliohm resolution, 10 mA source current, useful for measuring and comparing differences in motor winding resistance or contact resistance
  • Low Pass filter for accurate voltage and frequency measurements at the same time on adjustable speed motor drives and other electrically noisy equipment
  • LoZ Volts: Low impedance voltage function for eliminating ghost voltages and recommended when testing for absence or presence of live power
  • Information button: On-board help screens for measurement functions - just press "i" button
  • Real-time clock for automatic time stamping of saved readings
  • Relative mode to remove test lead resistance from low ohms or capacitance measurements
  • True-RMS AC voltage and current for accurate measurements on non linear signals
  • Measure up to 10 A (20 A for 30 seconds)
  • 100 mF capacitance range
  • Peak capture to record transients as fast as 250 µs
  • Optional magnetic hanger for easy setup and viewing while freeing your hands for other tasks
  • Optically isolated communication port for transferring data to PC (USB cable and software optional)
  • Compatible with Fluke® Connect (requires IR 3000 FC infrared connector, not included)
  • Current range: 1A to 400A AC
  • Frequency range: 5 Hz to 20 kHz (-3 dB
  • Division ratio: 1000:1
  • Safety rating(s): CAT IV 600 V, CAT III 1000V
  • 1 mA/Amp output guarantees easy reading on you meter
  • Take accurate current readings without breaking circuits
  • Soft non-slippery over-mold handle prevents accidental contact with live wiring
Included:
  • 1 - True-RMS Data Logging Digital Multimeter (289)
  • 1 - 400A AC Current Clamp (i400)
  • 1 - Flexible Silicone Test Lead Set (TL71)
  • 1 - Threaded Alligator Clip Set (AC175)


PRICE
$1,099.00

1
1
Ships in 22 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

TypeMultimeter Kit
Safety Category RatingCAT III 1000V / CAT IV 600V
Voltage Range1000 VAC/VDC V
DescriptionTrue-RMS Industrial Logging Digital Multimeter
DC Voltage1000
Manufacturers Part NumberFLUKE-289/IMSK
AC Voltage1000
BrandFluke Electronics
Voltage Rating1000/600 V