LX Microscopes by UNITRON Binocular Microscope, Quadrant LED, Boom Stand, 7X-30X
Write a Review
|
Questions & Answers (0)
Product Description
✓ Binocular viewing body with eyetubes inclined at 45° ✓ WF10x/20mm field of view focusing eyepieces with roll down eyeguards
✓ Magnification range 7x to 30x (with 10x eyepieces)
✓ 97mm working distance
✓ Airtight and anti-mold design LED Quadrant Ring Light with sectional lighting control; allows users to direct the light from 4 separate quadrants and 10-step variable intensity light control
✓ Color temperature: 6400 K
✓ Single arm boom stand with base, 22.5" horizontal reach, 15" solid aluminum vertical post, 11 1/8" x 10 1/4" x 7/8" base
✓ Shipping weight 49lbs.
✓ Magnification range 7x to 30x (with 10x eyepieces)
✓ 97mm working distance
✓ Airtight and anti-mold design LED Quadrant Ring Light with sectional lighting control; allows users to direct the light from 4 separate quadrants and 10-step variable intensity light control
✓ Color temperature: 6400 K
✓ Single arm boom stand with base, 22.5" horizontal reach, 15" solid aluminum vertical post, 11 1/8" x 10 1/4" x 7/8" base
✓ Shipping weight 49lbs.
PRICE
$1,815.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 10 in |
| Width | 22 in |
| Height | 20 in |
| Weight | 49 lbs |
Product Details
| Viewing Head | 45° Viewing Angle |
| Type | Stereo Microscope |
| Head Type | Binocular |
| Color | Gray |
| Series | System 230 |
| Working Distance | 97mm |
| Magnification | 7X-30X |
| Mounting Location | Boom Stand |
| Wattage | 9 W |
| Zoom Ratio | 4.3:1 |
| Voltage | 120V |
| Light Source | LED |
| Material | "Steel, Polymer" |
| Lens Material | Glass |
| Description | LX Microscopes Binocular Microscope |
| Magnification Range | 7X-30X |
| Manufacturers Part Number | 20716 |
| Brand | LX Microscopes by UNITRON |
Warranty
| Warranty | 5 yr |