LW Scientific Z4M-BZM7-PA77 Z4 Zoom Binocular Stereomicroscope W/Pneuflex-Arm, 7x - 45x
Write a Review
|
Questions & Answers (0)
Product Description
LW Scientific Z4M-BZM7-PA77 Z4 Zoom Binocular Stereomicroscope W/Pneuflex-Arm, 7x - 45x
The Z4 Zoom Stereo-microscope on Dual-LED pole stand is a laboratory-grade microscope designed for medical, veterinary, and industrial professionals. The zoom optics magnify from 7x to 45x with the included 10x eyepieces, producing amazing 3-D depth of focus and clarity for critical applications such as embryo transfer, dissection, dental lab QC, industrial inspection, and electronics rework. Optional eyepieces and lenses provide magnification options from 3.5x to 180x. The long-life upper and lower LED lights provide variable, cool, daylight illumination for viewing true-color specimens and high-contrast structures. The Z4 Zoom is the perfect choice for demanding professionals performing critical inspections.
The Z4 Zoom Stereo-microscope on Dual-LED pole stand is a laboratory-grade microscope designed for medical, veterinary, and industrial professionals. The zoom optics magnify from 7x to 45x with the included 10x eyepieces, producing amazing 3-D depth of focus and clarity for critical applications such as embryo transfer, dissection, dental lab QC, industrial inspection, and electronics rework. Optional eyepieces and lenses provide magnification options from 3.5x to 180x. The long-life upper and lower LED lights provide variable, cool, daylight illumination for viewing true-color specimens and high-contrast structures. The Z4 Zoom is the perfect choice for demanding professionals performing critical inspections.
PRICE
$2,249.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 10-1/2 in |
| Width | 8 in |
| Height | 13 in |
| Weight | 8 lbs |
| Eyepiece | WF10X/20 |
Product Details
| Type | Stereo Microscope |
| Head Type | Binocular |
| Lens | 0.5x |
| Package Includes | Microscope, Objectives And Power Cord |
| Color | White |
| Series | Z4 |
| Eyepiece Magnification | 10X |
| Illumination | LED |
| Material | Aluminum Alloy |
| Description | Z4 Zoom Stereo Microscope on Pneumatic Flex Arm |
| Magnification Range | 7X - 45X |
| Manufacturers Part Number | Z4M-BZM7-PA77 |
| Objective | 0.7X - 4.5X |
| Brand | LW Scientific |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | CE certified |