Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




AmScope

Model # :WBM99286

MPN #: LED-6W

AmScope LED-6W Powerful 6-Watt LED Dual Gooseneck Illuminator

Product Description
This is a 6 Watt LED dual light microscope illuminator in mint condition, with two long LED cable that can be bent into various positions. Light source is a 85-265VAC/50-60Hz unit. The lamps are 3 Watts each (6 Watts in total) with fully adjustable intensity. This high intensity cool lighting LED system is excellent for all applications including biological and electronics applications.

Features & Specifications:
  • Powerful 6-Watt Variable-Intensity LED Illuminator
  • Great for Discriminating Lighting
  • Perfect for Evenly Illuminating a Specimen without Heating
  • 5-1/2" x 4-3/16" x 2-3/4" (140mm x 106mm x 70mm, L x W x H)
  • 6500° Kelvin Lamp Color Temperature
  • 24000lx @100mm brightness
  • Durable Metal Construction
  • Manufactured under ISO 9001 Standards
  • Excellent One Year Manufacturer Warranty
PRICE
$219.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

TypeMicroscope Accessories
Number of Light Bulbs2 lbs
ColorBlack
Power Supply85-265V
Accessory TypeIlluminator
For Use WithAmScope Stereo Microscopes
Light SourceLED
MaterialMetal
DescriptionLED Dual Gooseneck Illuminator
Package Quantity1
Manufacturers Part NumberLED-6W
Light Power6W
BrandAmScope

Warranty

Warranty1 yr