Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




AmScope

Model # :WBM1787976

MPN #: LED-50WY

AmScope LED-50WY 50W LED Fiber Optic Dual Gooseneck Lights Microscope Illuminator

Product Description
This new LED fiber optic microscope illuminator provides strong, even and cool daylight illumination. It comes with 50 Watt, 790 lumen LED light source and dual gooseneck lights. The light source has a built-in heat filter for cool light . This LED light has radiator and cooling space which allows no cooling off time needed after use. The inside fan design also allows the unit to work with very low noise. This cool high intensity lighting system is excellent for biological and electronic applications.

Features & Specifications:
  • Fiber Optic Illuminator with Dual Gooseneck Lights
  • 50 Watt LED Light Source with Variable Intensity
  • 790 lumen, 50000lx @100mm brightness
  • Built-in Heat Filter
  • Radiator and cooling space allows no cooling off time after use
  • Inside fan design allows the illuminator to work with low noise
  • Great for Discriminating Lighting
  • Perfect for Evenly Illuminating a Specimen without Heating
  • 6400 Degrees Kelvin Lamp Color Temperature
  • Durable Metal Construction
  • Manufactured under ISO 9001 Standards
Packing List:
  • One 50W Variable Intensity LED Light Source
  • Fiber Optic Dual Gooseneck Lights
  • One Power Cord
PRICE
$809.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

TypeMicroscope Accessories
Number of Light Bulbs1 lbs
ColorSilver
Accessory TypeIlluminator
For Use WithAmScope Stereo Microscopes
MaterialMetal
Light SourceLED, Fiber Optic
Package Quantity1
DescriptionLED Fiber Optic Dual Gooseneck Lights Microscope Illuminator
Manufacturers Part NumberLED-50WY
Light Power50W
BrandAmScope

Warranty

Warranty1 yr