AmScope 20X-50X Kid's Deluxe Stereo Microscope with Stamp Kit, Dual-Illumination
Write a Review
|
Questions & Answers (0)
Product Description
A stamp is a little piece of art. Designed by art directors, illustrators, and even photographers – stamps are some most public displays of art and talent that we have. With vibrant colors and intricate designs, each stamp has a wonderful story to tell. Well now, you can get your child started on his or her own lifelong hobby of collecting stamps with our Look and Learn™ Deluxe Worldwide Postage Stamp Collecting Kit. This kit includes everything your child will need to get started – 100 real full-color stamps from around-the-world, an album organized by country for safe-keeping of the stamp collection, 200 country flag seals, a magnifying lens, and best of all – a 20X and 50X magnification dual-illumination stereo microscope.
The top and bottom light stereo microscope included in this kit will last your child for years. Easy-to-use, just place the specimen on the stage, adjust the focus, and clear and crisp images of rocks, insects, stamps, plants, or any other 3D object will be clearly visible. This microscope has two magnification – 20X and 50X – so specimens of all sizes can be examined. This microscope also has adjustable-width eye tubes to make viewing by children comfortable. It is powered by 2 AA batteries so it can be used anywhere your child goes.
The Look and Learn™ Worldwide Postage Stamp Collecting Kit includes:
Our high quality dual-illumination portable stereo microscope is packed with features:
Adjustable-width eye tubes to make viewing comfortable for children of all ages
Two sets of eyepieces for 20X and 50X magnification
Built-in LED top light to illuminate the surface of objects being viewed
LED bottom light to view objects in petri dishes or slides
Powered by 2 AA batteries for safe and easy portability of this microscope
A 64-page stamp collecting album
100 full-color stamps from around the world
200 flag seals to match to country pages in the album
A handheld magnifier
100 hinges to safely mount the international stamps
Plastic tweezers for careful handling of stamps
See these other great kits from IQCREW by AmScope:
Look and Learn™ Deluxe Fossil Collecting Activity Kit with Portable Dual-Illumination Stereo Microscope, includes a portable LCD digital microscope, a deluxe collection of 18 real fossils and a book on fossils by Scholastic Press - a leading publisher of educational materials for kids of all ages. Amscope Part Number: DM130-16GB-STMP-TW
Look and Learn™ Premium LCD Digital Microscope and Deluxe Rock and Mineral Collecting kit which includes a portable LCD digital microscope, 15-piece rock kit in a durable plastic case and National Geographic Kids' book on rocks and minerals. Amscope Part Number: DM130-16GB-15A-NGRK-TW
The top and bottom light stereo microscope included in this kit will last your child for years. Easy-to-use, just place the specimen on the stage, adjust the focus, and clear and crisp images of rocks, insects, stamps, plants, or any other 3D object will be clearly visible. This microscope has two magnification – 20X and 50X – so specimens of all sizes can be examined. This microscope also has adjustable-width eye tubes to make viewing by children comfortable. It is powered by 2 AA batteries so it can be used anywhere your child goes.
The Look and Learn™ Worldwide Postage Stamp Collecting Kit includes:
Our high quality dual-illumination portable stereo microscope is packed with features:
Adjustable-width eye tubes to make viewing comfortable for children of all ages
Two sets of eyepieces for 20X and 50X magnification
Built-in LED top light to illuminate the surface of objects being viewed
LED bottom light to view objects in petri dishes or slides
Powered by 2 AA batteries for safe and easy portability of this microscope
A 64-page stamp collecting album
100 full-color stamps from around the world
200 flag seals to match to country pages in the album
A handheld magnifier
100 hinges to safely mount the international stamps
Plastic tweezers for careful handling of stamps
See these other great kits from IQCREW by AmScope:
Look and Learn™ Deluxe Fossil Collecting Activity Kit with Portable Dual-Illumination Stereo Microscope, includes a portable LCD digital microscope, a deluxe collection of 18 real fossils and a book on fossils by Scholastic Press - a leading publisher of educational materials for kids of all ages. Amscope Part Number: DM130-16GB-STMP-TW
Look and Learn™ Premium LCD Digital Microscope and Deluxe Rock and Mineral Collecting kit which includes a portable LCD digital microscope, 15-piece rock kit in a durable plastic case and National Geographic Kids' book on rocks and minerals. Amscope Part Number: DM130-16GB-15A-NGRK-TW
PRICE
$125.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 7 in |
| Width | 5-3/4 in |
| Height | 12-1/2 in |
| Weight | 2 lbs |
Product Details
| Viewing Head | Binocular |
| Type | Stereo Microscope |
| Head Type | Binocular |
| Color | White |
| Power Supply | 110V |
| Series | SE102 |
| Eyepiece Magnification | 10X |
| For Use With | Kids & Students |
| Field View | Widefield |
| Illumination | LED |
| Light Source | LED |
| Material | Metal & Plastic |
| Description | Kid's Deluxe Stereo Microscope with Stamp Kit |
| Magnification Range | 20X - 50X |
| Package Quantity | 1 |
| Manufacturers Part Number | SE102LED-STMP-TW |
| Objective | 2X |
| Brand | AmScope |
Warranty
| Warranty | 5 yr |