AmScope 40X-1000X Portable Dual Light Glass Lens Metal Frame Student Microscope & Slide Kit
Write a Review
|
Questions & Answers (0)
Product Description
This is an ideal entry-level microscope, with 5 total magnification powers, and top and bottom lighting. With 4X, 10X, and 40X objective lenses, plus 10X and 25X eyepiece lenses, you can view objects at magnifications from 40X to 1000X. The bottom light can be used with specimen slides, like tissue samples or plant cross-sections. The top light can be used with opaque specimens, like sand and stamps.
Designed for students to learn science for years of continued observations, it has full optical glass elements, metal framework, and 360 degree rotatable monocular head. The light sources use either an outlet (adapter included) or three AA batteries (included). This package also includes a comprehensive collection of materials for creating your own specimen slides, including blank slides, a microtome for sectioning specimens, stains, and an assortment of tools.
Features:
A Great Affordable High Power Student Microscope with Top and Bottom Lights!
45 Degree Inclined 360 Degree Swiveling Monocular Head with Locked-in Eyepiece
Built-in Incident and Transmitted LED Illumination System
Plain Stage with Clips and Stain Resistant Finish
High Resolution Offers Sharp Images
Five Magnifications, 40X, 100X, 250X, 400X, and 1000X
Single Lens Condenser and Disc Diaphragm
Focusing Control Knobs on Both Sides
All Coated Optical Elements
Precise Ground Glass Lens
Full Metal Mechanical Components
Solid Metal Frame with Stain Resistant Enamel Finish
Manufactured under ISO 9001 Quality Control Standard
Excellent Five (5) Year Factory Warranty
Unbeatable low price Guaranteed or the Difference Back!
Satisfaction Guaranteed or Your Money Back!
Specifications:
Head: 45 degree inclined monocular
Eyepieces: WF10X, WF25X
Objectives: 4X, 10X, 40X (spring)
Condenser: 0.65 NA single lens with 6-hole disc diaphragm
Stage Dimensions: 3-1/2" x 3-1/2"
Illumination: LED, 1W, top and bottom
Power Supply: 110V/60Hz (included) or 3AA batteries (not included)
Packing List:
One Monocular Microscope with Three Objectives and Top & Bottom Lights
One Widefield 10X Eyepiece
One Widefield 25X Eyepiece
One Dust Cover
Two Clips
One Outlet Power Adapter
One Slide Preparation Kit
Designed for students to learn science for years of continued observations, it has full optical glass elements, metal framework, and 360 degree rotatable monocular head. The light sources use either an outlet (adapter included) or three AA batteries (included). This package also includes a comprehensive collection of materials for creating your own specimen slides, including blank slides, a microtome for sectioning specimens, stains, and an assortment of tools.
Features:
A Great Affordable High Power Student Microscope with Top and Bottom Lights!
45 Degree Inclined 360 Degree Swiveling Monocular Head with Locked-in Eyepiece
Built-in Incident and Transmitted LED Illumination System
Plain Stage with Clips and Stain Resistant Finish
High Resolution Offers Sharp Images
Five Magnifications, 40X, 100X, 250X, 400X, and 1000X
Single Lens Condenser and Disc Diaphragm
Focusing Control Knobs on Both Sides
All Coated Optical Elements
Precise Ground Glass Lens
Full Metal Mechanical Components
Solid Metal Frame with Stain Resistant Enamel Finish
Manufactured under ISO 9001 Quality Control Standard
Excellent Five (5) Year Factory Warranty
Unbeatable low price Guaranteed or the Difference Back!
Satisfaction Guaranteed or Your Money Back!
Specifications:
Head: 45 degree inclined monocular
Eyepieces: WF10X, WF25X
Objectives: 4X, 10X, 40X (spring)
Condenser: 0.65 NA single lens with 6-hole disc diaphragm
Stage Dimensions: 3-1/2" x 3-1/2"
Illumination: LED, 1W, top and bottom
Power Supply: 110V/60Hz (included) or 3AA batteries (not included)
Packing List:
One Monocular Microscope with Three Objectives and Top & Bottom Lights
One Widefield 10X Eyepiece
One Widefield 25X Eyepiece
One Dust Cover
Two Clips
One Outlet Power Adapter
One Slide Preparation Kit
PRICE
$185.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 8-3/4 in |
| Width | 7 in |
| Height | 13-3/4 in |
| Weight | 4 lbs |
Product Details
| Viewing Head | Monocular |
| Head Type | Monocular |
| Color | White |
| Power Supply | 110V |
| Series | M162 |
| Eyepiece Magnification | 10X |
| For Use With | Kids & Students |
| Field View | Widefield |
| Illumination | LED |
| Light Source | LED |
| Material | Metal & Plastic |
| Description | Portable Dual Light Glass Lens Metal Frame Student Microscope & Slide Kit |
| Magnification Range | 40X - 1000X |
| Package Quantity | 1 |
| Manufacturers Part Number | M162C-2L-SP14-V287 |
| Objective | 4X, 10X, 40X |
| Brand | AmScope |
Warranty
| Warranty | 5 yr |