Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




AmScope

Model # :WBB3113242

MPN #: SE102Z-KT1

AmScope IQCrew 20X-50X Kid's Portable Dual-Illumination Stereo Microscope with Tool Kit

Product Description
More than a toy, this is a fascinating STEM learning activity and is the perfect introduction to microscopes. It has high-quality glass optics plus powerful LED lights that illuminate slides from below and 3D objects from above making this microscope the perfect learning tool for your budding scientist. It includes over 50+ accessories and is the perfect introduction to microscopes and science. It's loaded with experiments and accessories like: Brine Shrimp Experiment, Prepared Slides, Blank Slides, Optical Glass Lenses, Petri Dish, Dust Cover and much more...

It is designed for elementary and middle school students, and hobbyists. Great for science fairs, at home experiments, and school lab experiments!

Key Features:
  • Dual-Illumination stereo microscope with bottom and top light, making it easy to view slides and 3D objects.
  • Fun, educational, and easy to use with 20X and 50X magnifications.
  • Includes a brine shrimp experiment complete with eggs and hatchery kit.
  • Over 50 accessories included such as already-prepared slides with biology specimens, and tools for collecting and preparing your own specimens.
  • Five Year Warranty and Free Technical Support


Specifications:
  • Magnification - 20X, 50X
  • Optical System - Greenough stereoscopic
  • Head - Binocular
  • Eyepiece Mount - 23mm
  • Eyepieces - 10X, 25X
  • Objective Lenses - 2X
  • Focusing System - Coarse focus
  • Reflected Illumination - 0.5W LED
  • Transmitted Illumination - 0.5W LED
  • Power - Two 1.5V AA batteries


PRICE
$97.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length7 in
Width5-3/4 in
Height12-1/2 in
Weight2 lbs

Product Details

Viewing HeadBinocular
TypeStereo Microscope
Head TypeBinocular
ColorWhite
Power Supply110V
SeriesSE102
Eyepiece Magnification10X
For Use WithKids & Students
Field ViewWidefield
IlluminationLED
Light SourceLED
MaterialMetal & Plastic
DescriptionKid's Portable Dual-Illumination Stereo Microscope with Tool Kit
Magnification Range20X - 50X
Package Quantity1
Manufacturers Part NumberSE102Z-KT1
Objective2X
BrandAmScope

Warranty

Warranty5 yr