AmScope SM10 1X Super Widefield Barlow Lens For SM Series Stereo Microscopes (48mm)
Write a Review
|
Questions & Answers (0)
Product Description
This is a brand new 1X Barlow (auxiliary objective) lens for SM and/or SW series stereo microscopes. It comes with a 1-7/8" (48mm) mounting thread and goes with SM and SW series stereo microscopes. It can be used to protect microscope objective lenses.
PRICE
$56.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Mounting Size | Diameter: 1-7/8 (48mm) in |
Product Details
| Type | Microscope Accessories |
| Color | Black |
| Accessory Type | Barlow Lens |
| For Use With | AmScope SM and SW Series Stereo Microscopes |
| Field View | Super Widefield |
| Material | Metal |
| Package Quantity | 1 |
| Description | Super Widefield Barlow Lens |
| Manufacturers Part Number | SM10-V203 |
| Objective | Achromatic |
| Brand | AmScope |
Warranty
| Warranty | 1 yr |