Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




AmScope

Model # :WBM1788046

MPN #: CK-I

AmScope CK-I 3 in 1 Professional Cleaning Kit For Microscopes, Cameras, Laptops, LCD Screens

Product Description
This professional cleaning kit cleans messy fingerprints, dirt and dust, stains etc. The non-aerosol cleaner is safe for using on optical lens of microscope, DC & DV lens of professional cameras, iPhone, iPad, laptop screens, LCD screens, plasma TV, VCD, DVD, CD etc. The cleaning kit includes a bottle of liquid, a piece of cleaning cloth and a brush for cleaning corners and sidings of the screen.

Features:
  • Professional cleaning kit for microscopes, cameras, iPhone, iPad, laptops, LCD screens, no water marks left, non-corruptive
  • Safe for optical lens of microscopes and cameras
  • No harm to the coating of the lenses and screens
  • Strong absorbing dirty water, no flock dropping off from the wiper
  • Cleaning brush provides help to cleaning the areas that are hard to be reached
Packing List :
  • 1 Cleaning cloth
  • 1 Liquid cleaning
  • 1 Brush
PRICE
$21.25

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

TypeMicroscope Accessories
MaterialRubber/Plastic/Nylon
Package Quantity1 Set
Description3 in 1 Professional Cleaning Kit
Manufacturers Part NumberCK-I
Accessory TypeCleaning Kit
For Use WithMicroscopes, Cameras, Laptops, LCD Screens
BrandAmScope

Warranty

Warranty1 yr