Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




AmScope

Model # :WBM00031

MPN #: MU1000

AmScope MU1000 10MP USB2.0 Microscope Digital Camera & Software

Product Description
This 10MP digital camera for microscopes is designed to capture still images, as well as stream and record live video on Windows, Mac, and Linux computers. The user-friendly, stand-alone software for Windows XP/Vista/7/8/10 offers advanced features, including stitching, EDF (Extended Depth of Focus), video-recording, and measurement functions. It allows you to make notes, shapes, watermarks, and precise measurements with ease. Preview and capture resolutions can be set independently, allowing you to simultaneously view high-speed, low-resolution live video, while capturing higher-resolution images or video. The software for Linux and Mac allow you to capture still images and record video, as well as control color and exposure.

Designed using the C-mount standard, the camera with the included reduction lens and two sizing-adapters can fit 23mm, 30mm, and 30.5mm photo ports and ocular ports. The reduction lens increases the field-of-view to better match what's seen through the eyepieces. Using a standard USB 2.0 connection, the camera is easy to install.

Camera Specifications:
  • Sensor: Aptina MT9J001
  • Sensor Size: 1/2.3" (6.44mm[H] x 4.616mm[V])
  • Resolution: 3584 x 2748 (approx. 10,000,000 pixels)
  • Reduction Lens: 0.5X
  • Pixel Size: 1.67μm x 1.67μm
  • Frame Rate: 27fps @872x654, 8fps @1744x1308, 1.9fps @3584x2748
  • Exposure: 0.4-2000ms, ROI Auto & Manual
  • Scan Mode: Progressive
  • Dynamic Range: 65.2dB
  • A/D Converter: 12-bit Parallel, 8-bit R.G.B to computer
  • SN Ratio: 34dB
  • Spectral Range: 380-650nm (with IR-filter)
  • Binning: 1x1, 2x2, 4x4
  • White balance: ROI White Balance/ Manual Temp-Tint Adjustment
  • Color Rendering Technique: Ultra Fine Color Engine
  • Capture/Control API: Native C/C++, C#, Directshow, Twain, Labview
  • Recording System: Still Picture and Movie
  • Cooling System: Natural
  • Operating Temperature: -10°C to 50°C
  • Storage Temperature: -20°C to 60°C
  • Operating Humidity: 30 - 80%RH
  • Storage Humidity: 10 - 60%RH
  • Power Supply: DC 5V over USB Port
Software Features:
  • Operating System: Windows XP/Vista/7/8/10 (32 & 64 bit), Mac OS X, Linux
  • PC Requirements: CPU equals to Intel Core2 2.8GHz or higher, Memory: 2GB or more, USB2.0 port
  • Advanced software for Windows:
    • offers Stitching, EDF, video recording and measurement functions
    • conducts measurements for lengths, angles, arcs, areas and etc.
    • saves still images in BMP, TIFF, JPG, PICT, PTL or other formats
    • live video and still image capture can be set in different resolutions simultaneously
    More Features: add layers, watermarks, mosaics, tiles; adjust color balance, exposure, saturation, contrast, orientation; change resolution, histogram, granulation, diffusion; transform images via edge detection, digital image warping; conducts measurements for single, parallel or perpendicular lines and rectangular, elliptical and irregular areas; adds notes, measurements, text, arrows, labels, and etc. using customizable text with different sizes and colors; conducts measurements in microns, millimeters, centimeters, inches, feet, and etc. under any magnification powers with desired tolerances
  • Life-time free software upgrades
Packing List:
  • 10MP digital camera
  • 0.5X reduction lens
  • 6' (1.8m) USB cable
  • 30mm and 30.5mm adapters
  • CD with software and user's instructions
PRICE
$345.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Mounting Size23mm, 30.5mm, 30mm, C-Mount in

Product Details

TypeMicroscope Accessories
ColorBlack
Power SupplyDC 5V over USB2.0 Port
Accessory TypeCamera
For Use WithAmScope Microscopes
Camera Pixel10.0MP
Operating SystemWindows XP/Vista/7/8/10, Mac OS X, Linux
MaterialMetal
DescriptionMicroscope Digital Camera & Software
Package Quantity1 Set
Manufacturers Part NumberMU1000
Reduction Lens0.5X
SensorCMOS
BrandAmScope

Warranty

Warranty1 yr