This is a brand new 2X Barlow (auxiliary objective) lens for AmScope SM and SW series stereo microscopes. Give your microscope a boost with greater power & clarity at a fraction of cost. It doubles the magnification power of the microscopes. It comes with a 1-7/8" (48mm) mounting thread.
AmScope SM20 2X Super Widefield Barlow Lens For SM and SW Stereo Microscopes (48mm)
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$62.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Mounting Size | Diameter: 1-7/8 (48mm) in |
Product Details
| Type | Microscope Accessories |
| Color | Black |
| Accessory Type | Barlow Lens |
| For Use With | AmScope SM and SW Series Stereo Microscopes |
| Field View | Super Widefield |
| Material | Metal |
| Package Quantity | 1 |
| Description | Super Widefield Barlow Lens |
| Manufacturers Part Number | SM20 |
| Objective | Achromatic |
| Brand | AmScope |
Warranty
| Warranty | 1 yr |