Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Meiji Techno

Model # :WBB2047495

MPN #: EMZ-8TRD

Meiji Techno EMZ-8TRD 0.7X-4.5X Trinocular Zoom Stereo Body, W.D. 104mm with Detent

Product Description
The EMZ-8TRD zoom trinocular body offers detent click-stops and directs light to all three viewing ports simultaneously. The EMZ-8TRD is designed for high-contrast images and an excellent zoom range of 6.5:1 that is parfocalled all throughout the zoom range. With Greenough optics, for improved image flatness and contrast, resulting in brighter images at the periphery of the field of view. The EMZ-8TRD offers erect, unreversed stereoscopic images providing high resolution observation in precision-oriented semi-conductor, medical device and routine inspection. In addition to it's compact design and versatility a wide variety of auxiliary lenses and stands are available to allow the user to customize their desired working distance to adapt to almost any application. Photomicrography made easy with over 300 available digital, analog and SLR camera adapters.

NOTE: Additional items are needed to create a full microscope system.

The following components are normally ordered:
  • Stereo Microscope Body (Zoom, Turret or Fixed)
  • Eyepieces (Requires 2 of identical magnification)
  • Stand (Pole stands, rigid arm stands, boom stands, heavy duty boom stands, wide surface stands or articulated arm stands)
  • Illumination Source (Fiber optic halogen, fiber optic LED, fluorescent ring or LED illumination)
  • Camera and Camera Adapters (Optional)
  • Auxiliary Lens (Optional)
PRICE
$2,249.00

1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length13 in
Width10 in
Height8 in
Weight7 lbs

Product Details

TypeMicroscope Accessories
Head TypeTrinocular
ColorBeige
Accessory TypeStereo Body
Working Distance104mm
For Use WithEMZ (Zoom) Series
MaterialPlastic/Cast Aluminum Alloy
DescriptionTrinocular Zoom Stereo Body
Magnification Range7X - 45X
Package Quantity1
Manufacturers Part NumberEMZ-8TRD
Objective0.7X - 4.5X
BrandMeiji Techno

Warranty

WarrantyLifetime Limited

Compliance & Certifications

CertificationsISO9001, ROHS