Features & Specifications :
- 10X Magnification Power
- 23mm Mounting Size (in diameter)
- Wide Field of View
Weights & Dimensions
| Dimensions | 23mm Diameter mm |
Product Details
| Type | Microscope Accessories |
| Magnification Range | 10X |
| Package Quantity | 1 Pair |
| Description | WF10X Microscope Eyepieces |
| Manufacturers Part Number | EP10x23 |
| Accessory Type | Eyepiece |
| For Use With | AmScope Compound Microscopes |
| Objective | Achromatic |
| Brand | AmScope |
Warranty
| Warranty | 1 yr |