Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




AmScope

Model # :WBM00491

MPN #: ZM-3TW3

AmScope ZM-3TW3 2X-225X Ultimate Trinocular Zoom Microscope on Single-Arm Boom Stand

Product Description
This is a 2X-225X trinocular stereo zoom microscope on boom stand with ultimate optical system offering top-level sharp clear images over an extremely wide field of view. It comes with extreme widefield high-eyepoint WH10X/22 eyepieces with foldable eye-guards and a single-arm boom stand. The extreme widefield optics and high-eyepoint design ensure an easy and comfortable observation. The versatile single-arm boom stand offers huge flexibility and covers large working area. This stereo microscope is an ideal instrument for engineers and professionals who require precision-oriented observation.

Features:
  • 2X-225X Continuous Zoom Magnification Offering Top-Level Quality Images
  • Sharp Stereo Erect Images over a Large Zoom Magnification Range
  • Crystal Clear Original True Color Images
  • High Resolution with Great Flatness and Contrast
  • Both Ocular-Tubes with Adjustable Diopter
  • Adjustable Interpupillary Distance
  • Large Working Distance
  • Accurate Alignment Ensuring a Fatigue-Free Viewing
  • Full Optical Glass Elements
  • Precise Ground Glass Lens
  • All Metal Mechanical Components
  • Manufactured under ISO 9001 Quality Control Standard
  • Excellent Five (5) Year Manufacturer Warranty
Specifications:
  • Head: 45-degree inclined 360-degree swiveling trinocular
  • Eyepiece: 30mm extreme widefield high-eyepoint WH10X/22 and WH25X/9
  • Barlow Lens: 0.3X and 2.0X extreme widefield
  • Objective Zoom Range: 0.2-22.5X
  • Zoom Ratio: 22.5:1
  • Diopter Adjustment: +/-5dp
  • Interpupillary Distance: 2-1/8" - 2-15/16"(55-75mm)
  • Field of View: 5-3/4" (145mm)
  • Working Distance: 14" (350mm)
  • Heavy Duty Cast Metal Boom Stand Finished with Stain Resistant Enamel
  • Boom Stand: 16" arm (overall length: 24"), 17" high pillar, 9" x 9" x 1-3/4" solid cast steel base
Packing List:
  • One Extreme Widefield Trinocular Stereo Zoom Microscope Head
  • One Pair of Extreme Widefield 10X Eyepieces
  • One Pair of Extreme Widefield 25X Eyepieces
  • One Extreme Widefield 0.3X Barlow Lens
  • One Extreme Widefield 2.0X Barlow Lens
  • One Single-arm Boom Stand with Focusing Rack
  • One Pair of Foldable Eye-Guards
  • User's Manual
PRICE
$1,425.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Eyepiece30mm

Product Details

TypeStereo Microscope
Head TypeTrinocular
ColorWhite
Eyepiece Magnification10X, 25X
For Use WithIndustrial Inspection, Engraving, Dissecting, Dental Lab, Teaching/Training
Field ViewExtreme Widefield
Stand ArmSingle
MaterialMetal
DescriptionUltimate Trinocular Zoom Microscope on Single-Arm Boom Stand
Magnification Range2X - 225X
Package Quantity1
Manufacturers Part NumberZM-3TW3
Objective0.67X - 4.5X
Stand TypeBoom-Arm Stand
BrandAmScope

Warranty

Warranty5 yr