AmScope SM03 0.3X Super Widefield Barlow Lens For SM Series Stereo Microscopes (48mm)
Write a Review
|
Questions & Answers (0)
Product Description
This is a brand new 0.3X Barlow (auxiliary objective) lens for stereo microscopes. It doubles the working distance and field of view of your microscope and cuts magnification power by half. This lens comes with a 1-7/8" (48mm) mounting thread and goes with SM and SW series stereo microscopes.
PRICE
$69.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Mounting Size | Diameter: 1-7/8 (48mm) in |
Product Details
| Type | Microscope Accessories |
| Color | Black |
| Accessory Type | Barlow Lens |
| For Use With | AmScope SM and SW Series Stereo Microscopes |
| Field View | Super Widefield |
| Material | Metal |
| Package Quantity | 1 |
| Description | Super Widefield Barlow Lens |
| Manufacturers Part Number | SM03 |
| Objective | Achromatic |
| Brand | AmScope |
Warranty
| Warranty | 1 yr |