Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
AmScope

Model # :WBM98998

MPN #: SM-4BZ-FRL

AmScope SM-4BZ-FRL 3.5X-90X Binocular Stereo Boom Microscope with Fluorescent Ring Light

Product Description
This binocular 3.5X-90X zoom stereo microscope with fluorescent ring light comes with a binocular head, super widefield high-eyepoint eyepieces, widefield Barlow lenses, a double-arm heavy-duty boom stand, and a fluorescent ring light. The high-eyepoint optic design ensures an easy and comfortable observation, especially for eyeglass wearers. The double-arm boom stand allows you to turn the microscope head around three different axis (x, y, and z), allowing you to point the microscope head in ANY direction. The fluorescent ring light comes with a mounting adapter. It provides cool, even and bright illumination. The microscope offers high resolution, super widefield of view, extreme large magnifying zoom range (26:1) and long working distance (8"). It gives crystal clear sharp images. It is an ideal instrument for research labs, gemologists, engravers, collectors and anyone in semiconductor and/or electronic industry.

Features:
  • A 3.5X-90X Large Zoom Power Microscopy System on Boom
  • Fluorescent Ring Light with Mounting Adapter Included
  • Versatile Boom Stand Covering Large Working Area
  • Double-Arm Design for 3-Degree Freedom
  • Able to Place Microscope Head Toward to Any Directions
  • Upright Tube for USB Digital Camera, Video Camcorder or CCD Camera
  • High Resolution with Great Flatness and Contrast
  • Erect Stereo Sharp Images over a SUPER Widefield of View
  • Accurate Alignment Ensuring Fatigue-Free Long Time Viewing
  • Crystal Clear Original True Color Images
  • 45 Degree Inclined Binocular Head with SUPER Widefield High-Eyepoint Eyepieces
  • 30mm WF10X/20 SUPER Widefield Eyepieces
  • Both Ocular-Tubes with Adjustable Diopter
  • Adjustable Interpupillary Distance
  • Full Optical Glass Elements
  • Precise Ground Glass Lenses
  • 8" (200mm) Large Working Distance
  • Heavy-Duty Cast Steel Stand Finished with Stain Resistant Enamel
  • Rugged Solid Cast Steel Base
  • All Metal Mechanical Components
  • Rubber Eye-guards Included
  • Manufactured under ISO 9001 Quality Control Standard
  • Excellent Five (5) Year Manufacturer Warranty
Specifications:
  • Head: 45 degree inclined 360 degree swiveling binocular
  • Eyepiece: 30mm super widefield high-eyepoint WF10X/20
  • Barlow Lens: 0.5X & 2.0X
  • Objective Zoom Range: 0.35-9.0X
  • Zoom Ratio: 26:1
  • Diopter Adjustment: +/-5dp
  • Interpupillary Distance: 2-3/16" - 2-15/16"(55-75mm)
  • Working Distance: 8" (200mm)
  • Boom Stand: 20" double-arm (overall length: 30"), 17" high pillar, 10-1/4"x8-1/4"x2" solid cast steel base
  • Illumination: 8W fluorescent ring light
  • Power Supply: 110V/60Hz (220V/50Hz available), CE Certified
PRICE
$779.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Eyepiece30mm

Product Details

TypeStereo Microscope
Head TypeBinocular
Number of Light Bulbs1 lbs
ColorWhite
Power Supply110V
Eyepiece Magnification10X
For Use WithIndustrial Inspection, Engraving, Dissecting, Dental Lab, Teaching/Training
Field ViewSuper Widefield
Stand ArmDouble
Light SourceFluorescent
MaterialMetal
DescriptionBinocular Stereo Boom Microscope with Fluorescent Ring Light
Magnification Range3.5X - 90X
Package Quantity1
Manufacturers Part NumberSM-4BZ-FRL
Objective0.7X - 4.5X
Light Power8W
Stand TypeBoom-Arm Stand
BrandAmScope

Warranty

Warranty5 yr