Features & Specifications:
- Watt: 30W
- Voltage: 6V
- Type: halogen
Product Details
| Type | Microscope Accessories |
| Light Source | Halogen |
| Package Quantity | 1 |
| Description | 6V 30W Halogen Microscope Bulb |
| Manufacturers Part Number | BH-6V30W |
| Accessory Type | Bulb |
| For Use With | AmScope B400A, B400B, B490A, B490B, T400A, T400B, T490A and T490B |
| Light Power | 30W |
| Brand | AmScope |
Warranty
| Warranty | 1 yr |