Features & Specifications:
- 10X Magnification Power
- 22 mm Super Wide Field of View
- 30 mm Mounting Size (in diameter)
- High Eye-point Design
Weights & Dimensions
| Dimensions | 30mm Diameter in |
Product Details
| Type | Microscope Accessories |
| Magnification Range | 10X |
| Package Quantity | 1 |
| Description | Extreme Widefield 10X/22 Eyepiece with Reticle |
| Manufacturers Part Number | EP10x30ER |
| Accessory Type | Eyepiece |
| For Use With | AmScope ZM Series, T700/B700 Series Microscopes |
| Objective | Achromatic |
| Brand | AmScope |
Warranty
| Warranty | 1 yr |