Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




AmScope

Model # :WBM00362

MPN #: AD-C23

AmScope AD-C23 Adapter Set Converting C-mount to 23mm and/or 30mm Photo Port

Product Description
This is a metal adapter set that converts a C-mount to a 23mm and/or 30mm photo port.

Features & Specifications:
  • Material: Metal
  • Adapter Set: Two Adapters Included
  • Mounting Size on Camera Side: 23mm or 30mm in diameter
  • Mounting Size on Microscope Side: 1" (25.4mm) C-mount (female)
  • Compatibility: All Microscopes with 1" (25.4mm) C-mount
  • Manufactured under ISO 9001 Quality Control Standards
  • Warranty: 1 Year
PRICE
$41.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Mounting Size23mm, 30mm, 25.4mm (C-Mount) in

Product Details

TypeMicroscope Accessories
MaterialMetal
Package Quantity1 Set
DescriptionConversion Adapter Set
Manufacturers Part NumberAD-C23
Accessory TypeAdapter
For Use WithMicroscopes with 1" C-mount
BrandAmScope

Warranty

Warranty1 yr