Features & Specifications :
- 10X Magnification Power
- Graduated in 1mm
- Overall Reticle 100mm
- 23mm Mounting Size (in diameter)
- Wide Field of View
Weights & Dimensions
| Dimensions | 23mm Diameter in |
Product Details
| Type | Microscope Accessories |
| Magnification Range | 10X |
| Package Quantity | 1 |
| Description | WF10X Microscope Eyepiece with Reticle |
| Manufacturers Part Number | EP10x23R |
| Accessory Type | Eyepiece |
| For Use With | AmScope Compound Microscopes |
| Objective | Achromatic |
| Brand | AmScope |
Warranty
| Warranty | 1 yr |