Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




AmScope

Model # :WBM99283

MPN #: LED-80MB

AmScope LED-80MB 80-LED Microscope Ring Light with Metal Control Box and Adapter

Product Description
80-LED adjustable ring light comes with 2-7/16" (62mm in diameter) inner diameter, a 110-240V power adapter and a 1-7/8" (48mm in diameter) ring adapter. With variable intensity control, it provides cool, even, intense and focused shadow-free illumination. It is an ideal durable cool light source for microscopes. This kit comes with one year warranty against manufacturing defects.

Features & Specifications:
  • 80 bright white LED bulbs
  • 25000lx @100mm brightness
  • Aluminum ring body construction
  • Heavy-duty durable metal control box
  • 100,000 hours of life
  • Intense and focused shadow-free illumination
  • Variable intensity control
  • Mounting size: up to 2-7/16" (62mm) in diameter
  • Inside diameter of ring light: 2" (51mm)
  • Outside diameter of ring light: 4" (100mm)
  • Power input: 110-240V, 50-60Hz, auto switching
  • Fits up to 2-1/2" (64mm) mount rings
Packing List:
  • One 80-LED Aluminum Ring Light
  • One Metal Control Box
  • One 48mm Ring Adapter
PRICE
$149.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

TypeMicroscope Accessories
Number of Light Bulbs80 lbs
ColorBlack
Power Supply110-240V
Accessory TypeIlluminator
For Use WithAmScope Stereo Microscopes
MaterialMetal
Light SourceLED
Package Quantity1
DescriptionLED Microscope Ring Light with Control Box and Adapter
Manufacturers Part NumberLED-80MB
BrandAmScope

Warranty

Warranty1 yr