AMSCOPE-KIDS 120X-240X-300X-480X-600X-1200X Educational Kids Microscope Kit & Experiment Cards
Write a Review
|
Questions & Answers (0)
Product Description
AMSCOPE-KIDS microscopes are made of the finest materials and with the best optics to ensure that you get precise answers and solutions to all your endeavors. With this microscope set, young scientists can investigate everything from cells to crystals. Perfect for individual or classroom use, the glass eyepieces and power settings, 120X, 240X, 300X, 480X, 600X and 1200X, provide users with superior precision viewing. The built-in natural light (through the mirror) and LED (powered by two AA batteries) illumination system and rack-and-pinion focusing help deliver bright clear images. The 48-piece kit has professionally prepared slides and everything users need to make their own specimen slides. The microscope has durable metal framework, single coaxial coarse focusing and specimen stage with two built-in stage clips. It includes high-quality components and features that make it appropriate for science learning at any age. The kit comes with sample slides, cover slips, plastic tweezers, a plastic scalpel, specimen vials, adjustable lenses, plus a sturdy hard case for easy storage and travel. This kit is great for beginning scientists.
Features:
Six magnification beginner microscope with metal construction
Built-in light for direct illumination.
Reflecting mirror for natural illumination
Specimen stage with stage clips.
5-year Warranty
Specifications:
Magnifications - 120X, 240X, 300X, 480X, 600X and 1200X.
Build - Metal arm, plastic head, turret, and stage
Illumination - built-in LED light and reflecting mirror.
Stage - 70 x 65mm.
Slide Holder - dual spring clips.
Kit Includes:
1x Monocular 120x-1200x Microscope w/ metal arm
1x Eyepiece (8x)
1x Eyepiece (20x)
1x Carrying Case
1x petri dish
1x plastic tweezer
1x spare bulb
1x plastic scalpel
1x plastic spatula
1x plastic stirring rod
1x pipette
5x prepared slides
7x blank slides
16x slide covers
8x slide labels
3x collecting vials
2x AA batteries.
5 Year Warranty
Shipping Weight: 6 lbs
For ages 8+
Features:
Six magnification beginner microscope with metal construction
Built-in light for direct illumination.
Reflecting mirror for natural illumination
Specimen stage with stage clips.
5-year Warranty
Specifications:
Magnifications - 120X, 240X, 300X, 480X, 600X and 1200X.
Build - Metal arm, plastic head, turret, and stage
Illumination - built-in LED light and reflecting mirror.
Stage - 70 x 65mm.
Slide Holder - dual spring clips.
Kit Includes:
1x Monocular 120x-1200x Microscope w/ metal arm
1x Eyepiece (8x)
1x Eyepiece (20x)
1x Carrying Case
1x petri dish
1x plastic tweezer
1x spare bulb
1x plastic scalpel
1x plastic spatula
1x plastic stirring rod
1x pipette
5x prepared slides
7x blank slides
16x slide covers
8x slide labels
3x collecting vials
2x AA batteries.
5 Year Warranty
Shipping Weight: 6 lbs
For ages 8+
PRICE
$72.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 13 in |
| Width | 6 in |
| Height | 9 in |
| Weight | 3 lbs |
Product Details
| Viewing Head | Monocular |
| Head Type | Monocular |
| Color | Black |
| Power Supply | 110V |
| Series | M30 |
| Eyepiece Magnification | 10X |
| For Use With | Kids & Students |
| Field View | Widefield |
| Illumination | LED |
| Light Source | LED |
| Material | Metal & Plastic |
| Description | Educational Kids Microscope Kit & Experiment Cards |
| Magnification Range | 120X - 1200X |
| Package Quantity | 1 |
| Manufacturers Part Number | M30-ABS-KT1-EXCL1 |
| Brand | AmScope |
Warranty
| Warranty | 5 yr |