AmScope 20X-40X Student Stereo Microscope, 9-pc 3D Insect Specimen Kit, Book
Write a Review
|
Questions & Answers (0)
Product Description
This binocular LED microscope kit for students is equipped with a 20X to 40X magnification stereo microscope, a 1000 Facts About Insects book by National Geographic and 9 pieces real 3D insect and arachnid specimens (3 land insects, 3 fly insects and 1 venomous insect and 2 venomous arachnids), two pairs of stereo objective lenses mounted in a rotating nosecone, sturdy all-metal pillar stand, and a versatile illumination system that provides both incident (top) lighting and transmitted (bottom) lighting.
Two pairs of objective lenses provide 20X and 40X stereo magnification when used with the included 10X eyepieces. This microscope is useful for many applications. It can be used in geology, forestry, archaeology, agriculture, biology and is appropriate for educational purposes in hospitals and schools. It comes with first-class quality and affordable price.
This kit includes a 96-page colorful 1000 Facts About Insects book by National Geographic Kids that is packed with amazing photographs and fascinating facts about insects that you didn't know! Great for helping your child to improve reading skills.
This kit includes 9 real 3D insect and arachnid specimens (butterfly, honeybee, fly, ladybug, beetle, grasshopper, wasp, scorpion, and spider) that are perfectly preserved in high quality resin for up close observation from any angles with stereo microscopes. Under a stereo microscope, you can see every little detail of the specimens. The colorful wings, the shiny shell, the joints, even the little hair on the legs will become so vivid!
Specifications:
Head: 45° inclined binocular, forward orientation
Widefield Eyepiece: 10X
Objectives: 2X & 4X
Diopter Adjustment: +/-5dp
Interpupillary Distance: 2-3/16" - 2-15/16"(55-75mm)
Stand Type: Pillar
Working Distance: 2-1/8" (53mm)
Frosted Glass Objective Plate: 3-3/4" (95mm) in diameter
White/Black Plastic Objective Plate: 3-3/4" (95mm) in diameter
Illumination: top and bottom LED
Packing List:
One microscope
One pair 10X eyepieces
One 3-3/4" (96mm) Frosted Glass Plate
One 3-3/4" (96mm) Plastic Plate
One Wrench for Focusing Tension Adjustment
One Pair of Eye-guards
One Pair of Clips
One Dust Cover
1000 Facts About Insects Book by National Geographic Kids
A set of 3 Real 3D Land Insect Specimens (Ladybug, Beetle and Grasshopper)
A set of 3 Real 3D Venomous Insect and Arachnid Specimens (Wasp, Scorpion and Spider)
A set of 3 Real 3D Fly Insect Specimens (Butterfly, Bee and Fly)
CHOKING HAZARD -- Small parts. Not for children under 3 yrs.
Two pairs of objective lenses provide 20X and 40X stereo magnification when used with the included 10X eyepieces. This microscope is useful for many applications. It can be used in geology, forestry, archaeology, agriculture, biology and is appropriate for educational purposes in hospitals and schools. It comes with first-class quality and affordable price.
This kit includes a 96-page colorful 1000 Facts About Insects book by National Geographic Kids that is packed with amazing photographs and fascinating facts about insects that you didn't know! Great for helping your child to improve reading skills.
This kit includes 9 real 3D insect and arachnid specimens (butterfly, honeybee, fly, ladybug, beetle, grasshopper, wasp, scorpion, and spider) that are perfectly preserved in high quality resin for up close observation from any angles with stereo microscopes. Under a stereo microscope, you can see every little detail of the specimens. The colorful wings, the shiny shell, the joints, even the little hair on the legs will become so vivid!
Specifications:
Head: 45° inclined binocular, forward orientation
Widefield Eyepiece: 10X
Objectives: 2X & 4X
Diopter Adjustment: +/-5dp
Interpupillary Distance: 2-3/16" - 2-15/16"(55-75mm)
Stand Type: Pillar
Working Distance: 2-1/8" (53mm)
Frosted Glass Objective Plate: 3-3/4" (95mm) in diameter
White/Black Plastic Objective Plate: 3-3/4" (95mm) in diameter
Illumination: top and bottom LED
Packing List:
One microscope
One pair 10X eyepieces
One 3-3/4" (96mm) Frosted Glass Plate
One 3-3/4" (96mm) Plastic Plate
One Wrench for Focusing Tension Adjustment
One Pair of Eye-guards
One Pair of Clips
One Dust Cover
1000 Facts About Insects Book by National Geographic Kids
A set of 3 Real 3D Land Insect Specimens (Ladybug, Beetle and Grasshopper)
A set of 3 Real 3D Venomous Insect and Arachnid Specimens (Wasp, Scorpion and Spider)
A set of 3 Real 3D Fly Insect Specimens (Butterfly, Bee and Fly)
CHOKING HAZARD -- Small parts. Not for children under 3 yrs.
PRICE
$325.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 11 in |
| Width | 6-3/4 in |
| Height | 13-1/2 in |
| Weight | 6 lbs |
Product Details
| Viewing Head | Binocular |
| Type | Stereo Microscope |
| Head Type | Binocular |
| Color | White |
| Power Supply | 110V |
| Series | SE306 |
| Eyepiece Magnification | 10X |
| For Use With | Kids & Students |
| Field View | Widefield |
| Illumination | LED |
| Light Source | LED |
| Material | Metal & Plastic |
| Description | Student Stereo Microscope |
| Magnification Range | 20X - 40X |
| Package Quantity | 1 |
| Manufacturers Part Number | SE306R-BKI-INST |
| Objective | 2X, 4X |
| Brand | AmScope |
Warranty
| Warranty | 5 yr |