AmScope IQCrew 20x Portable LED Stereo Microscope, Mini Rock, Mineral Collection & Book Kit
Write a Review
|
Questions & Answers (0)
Product Description
This is a brand new cordless LED binocular stereo microscope, rocks and minerals book, 12pc rock & mineral collection with tweezers kit for kids and students. It provides 20X magnification power, coming with a pair of optical glass widefield 10X eyepieces and two AA batteries. This microscope is specially designed for both indoor and outdoor applications. It is portable and can be taken out to field sites. It is an ideal instrument for viewing collections of coins, stamps, meteorites, tektites, minerals, gems, fossils, or insects. It is a perfect tool for inspecting jewelry, watches, circuit board, biological specimens, dissection, and etc.
The kit includes a book of Rocks and Minerals by National Geographic Kids.From dazzling gemstones to sparkling crystals to molten lava, this brilliantly illustrated book introduces children to the exciting world of rocks and minerals, including both the building blocks and the bling. This level two reader, written in easy-to-grasp text, will help cultivate the geologists of tomorrow! This high-interest, educationally vetted series of beginning readers features the magnificent images of National Geographic, accompanied by texts written by experienced, skilled children's book authors. The inside back cover of the paperback edition is an interactive feature based upon the book.
The kit also comes with a 12pc mini mineral rock collection for any microscope enthusiast.Granite, Marble, Quartz, Plant Fossil, Pencil Stone, Snake Stone, Phsophorite, Gritstone, Shale, Gesso, Caldite, Greyrock all come in a sturdy plastic container. we also offer a pair of tweezers for your kids to grab the specimens easily!
Features:
Fully Coated Optical System
Sharp 3-D Image with High Resolution
Built-in Upper Illumination System
Superior Instrument Easy to Operate
One Pair of Widefield Eyepieces Included
Manufactured under ISO 9001 Quality Control Standard
Excellent Five (5) Year Factory Warranty
Specifications:
Head: upright binocular
Objectives: 2X
Magnification: 20X
Eyepiece: wide field - WF10X
Stage: white plate
Interpupillary Distance: 55 - 75mm
Working Distance: 2 3/4" 70mm
Illumination: 1W LED bulb
Packing List:
One Binocular Stereo Microscope with Track Stand
One Widefield 10X Eyepiece
One White/Black Stage Plate
One Dust Cover
User's Manual Download
12pc Rock & Mineral Collection
Rocks and Minerals Book by National Geographic Kids
A Pair of Tweezers
The kit includes a book of Rocks and Minerals by National Geographic Kids.From dazzling gemstones to sparkling crystals to molten lava, this brilliantly illustrated book introduces children to the exciting world of rocks and minerals, including both the building blocks and the bling. This level two reader, written in easy-to-grasp text, will help cultivate the geologists of tomorrow! This high-interest, educationally vetted series of beginning readers features the magnificent images of National Geographic, accompanied by texts written by experienced, skilled children's book authors. The inside back cover of the paperback edition is an interactive feature based upon the book.
The kit also comes with a 12pc mini mineral rock collection for any microscope enthusiast.Granite, Marble, Quartz, Plant Fossil, Pencil Stone, Snake Stone, Phsophorite, Gritstone, Shale, Gesso, Caldite, Greyrock all come in a sturdy plastic container. we also offer a pair of tweezers for your kids to grab the specimens easily!
Features:
Fully Coated Optical System
Sharp 3-D Image with High Resolution
Built-in Upper Illumination System
Superior Instrument Easy to Operate
One Pair of Widefield Eyepieces Included
Manufactured under ISO 9001 Quality Control Standard
Excellent Five (5) Year Factory Warranty
Specifications:
Head: upright binocular
Objectives: 2X
Magnification: 20X
Eyepiece: wide field - WF10X
Stage: white plate
Interpupillary Distance: 55 - 75mm
Working Distance: 2 3/4" 70mm
Illumination: 1W LED bulb
Packing List:
One Binocular Stereo Microscope with Track Stand
One Widefield 10X Eyepiece
One White/Black Stage Plate
One Dust Cover
User's Manual Download
12pc Rock & Mineral Collection
Rocks and Minerals Book by National Geographic Kids
A Pair of Tweezers
PRICE
$175.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 7 in |
| Width | 5-3/4 in |
| Height | 12-1/2 in |
| Weight | 2 lbs |
Product Details
| Viewing Head | Binocular |
| Type | Stereo Microscope |
| Head Type | Binocular |
| Color | White |
| Power Supply | 110V |
| Series | SE100 |
| Eyepiece Magnification | 10X |
| For Use With | Kids & Students |
| Field View | Widefield |
| Illumination | LED |
| Light Source | LED |
| Material | Metal & Plastic |
| Description | Portable LED Stereo Microscope |
| Magnification Range | 10X - 20X |
| Package Quantity | 1 |
| Manufacturers Part Number | SE100-12A-NGRK-TW |
| Objective | 2X |
| Brand | AmScope |
Warranty
| Warranty | 5 yr |