Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




AmScope

Model # :WBM99268

MPN #: LED-64A

AmScope LED-64A LED Lighting Direction Adjustable Microscope Ring Light with Adapter

Product Description
This is a 64-LED intensity & direction adjustable ring light with mounting size up to 2-1/2" (64mm) in diameter. The light ring is consisted of 4 portions. You can turn on/off each portion of the ring light separately so that you can control the light direction. The ring light has 2-1/2" (64mm) inside and 4" (100mm) outside diameters. It works with power supplies from a 110-220V and comes with a 1-7/8" (48 mm in diameter) ring adapter. With variable intensity control, it provides cool, even, intense and focused shadow-free illumination. It is an ideal durable cool light source for all stereo microscopes, especially for gemological, coin and gem/jewelry microscopes. This kit comes with one year warranty against manufacturing defects.

Features & Specifications:
  • 64 bright white LED bulbs
  • Adjustable light directions
  • Variable intensity control
  • Intense and focused shadow-free illumination
  • 100,000 hours of life
  • Power input: 110-240V, 50-60Hz, auto switching
  • Fits up to 2-1/2" (64mm) mount rings
  • Inside diameter of the ring light: 2-1/2" (64mm)
  • Outside diameter of the ring light: 4" (100mm)
Packing List:
  • One 64-LED Ring Light
  • One Control Box
  • One Power Cable
  • One 48mm Ring Adapter
PRICE
$189.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

TypeMicroscope Accessories
Number of Light Bulbs64 lbs
ColorBlack
Power Supply110-240V
Accessory TypeIlluminator
For Use WithAmScope Stereo Microscopes
MaterialMetal
Light SourceLED
Package Quantity1
DescriptionLED Lighting Direction Adjustable Microscope Ring Light with Adapter
Manufacturers Part NumberLED-64A
BrandAmScope

Warranty

Warranty1 yr