Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




AmScope

Model # :WBM99036

MPN #: SM-4TZ-80M-5M

AmScope SM-4TZ-80M-5M 3.5X-90X Boom Stand Stereo Microscope with 80-LED Ring Light & 5MP Camera

Product Description
This is a 3.5X-90X trinocular stereo boom microscope with heavy-duty 80-LED illuminator and 5MP color digital camera. The microscope offers crystal clear sharp images, super widefield optics, 26:1 very large zoom magnification power, 2-1/2" (65mm) super widefield of view and 8" (200mm) working distance. Its high-eyepoint optic design ensures an easy and comfortable observation. The versatile double-arm boom stand allows you to turn the microscope head around three different axes (x, y and z); that is, you can point the microscope head in any direction you wish. The intensity-adjustable LED illuminator has a solid aluminum ring body and heavy-duty metal control box, providing cool, even and bright illumination. The digital camera captures still images and video, and allows you to view a live stream on your PC.

Features:
  • An perfect 3.5X-90X widefield stereo boom microscope with 5MP high resolution USB2.0 color digital camera
  • Sturdy 80-LED aluminum ring light and heavy-duty metal control box
  • Trinocular Design for Adding Photographic or Video Capability
  • Upright Tube for USB Digital Camera, Video Camcorder or CCD Camera Attachment
  • Super high resolution with great flatness and contrast, giving sharp and clear images
  • Trinocular head with 45-degree inclined 360-degree swiveling eye tubes
  • 30mm SUPER widefield high-eyepoint 10X eyepieces with 20mm field of view
  • High resolution optical system with great flatness and contrast
  • Sharp stereo erect images with wide field of view
  • Crystal clear original true color microscope images
  • Dual eye tubes with adjustable diopter
  • Adjustable interpupillary distance
  • 8" (200mm) large working distance
  • Accurate alignment ensuring a fatigue-free long time viewing
  • Full optical glass elements
  • Precise ground glass lenses
  • Versatile boom stand covering large working area
  • Double-arm design for 3-degree freedom
  • Heavy-duty cast steel stand finished with stain resistant enamel
  • Rugged solid cast steel base
  • Rubber eyeguards included
  • Manufactured Under ISO 9001 Quality Control Standard
  • Five (5) Year Factory Warranty
Specifications:
  • Head: 360 degree rotatable 45 degree inclined trinocular
  • Eyepieces: 30mm super widefield high-eyepoint WH10X/20mm with 20mm field of view
  • Barlow Lens: 0.5X and 2.0X
  • Zoom Range: 0.7X-4.5X
  • Working Distance: 8" (200mm)
  • Field of View: 2-1/2" (65mm) super widefield
  • Diopter Adjustment: +/- 5dp
  • Interpupillary Distance: 2-3/16" - 2-15/16"(55-75mm)
  • Boom Stand: 20" double-arm (overall length: 30"), 17" high pillar, 10-1/4"x8-1/4"x2" solid cast steel base
  • Illumination: 80 white LEDs, heavy-duty design with solid aluminum ring
  • Power Input: 110-240V, 50-60Hz, Automatical Switching
  • Accessories: eye-guards
Camera Specifications:
  • Sensor: Aptina MT9P001
  • Sensor Type: CMOS
  • Sensor Size: 5.7x4.28mm
  • Pixel Size: 2.2
  • Resolution: 5.1MP
  • Frame Rate: 5@2592x1944, 18@1280x960, 60@640x480
  • Sensitivity: 0.53 V/lux-sec
  • Compatibility: Windows (32/64 bit) XP/Vista/7/8/10, Mac OSX, Linux
Software Specifications:
  • OS Requirements: Windows (32/64 bit) XP/Vista/7/8/10, Mac OS 10.8+, Linux kernel 3.13+
  • Hardware Requirements: Intel Core2 2.8GHz or comparable processor, 2GB RAM, USB2.0 port
PRICE
$1,475.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Eyepiece30mm

Product Details

TypeStereo Microscope
Head TypeTrinocular
Number of Light Bulbs80 lbs
ColorWhite
Power Supply110V/220V
Eyepiece Magnification10X
For Use WithIndustrial Inspection, Gemology/Jewelry, Engraving, Dissecting, Dental Lab
Field ViewSuper Widefield
Stand ArmDouble
Camera Pixel5MP
Operating SystemWindows XP/Vista/7/8/10, Mac OSX
Light SourceLED
MaterialMetal
DescriptionTrinocular Stereo Microscope with 80-LED Light & 5MP Camera
Magnification Range3.5X - 90X
Package Quantity1
Manufacturers Part NumberSM-4TZ-80M-5M
Reduction Lens0.5X
SensorCMOS
Objective0.7X - 4.5X
Stand TypeBoom-Arm Stand
BrandAmScope

Warranty

Warranty5 yr