AmScope FRL12 12W Stereo Microscope Fluorescent Ring Light
Write a Review
|
Questions & Answers (0)
Product Description
This is a 12W fluorescent ring light for stereo microscopes. It includes a ring light unit with 2-3/4" (70mm) inner diameter and a spare ring bulb. Using 110V power, it provides cool, even and bright illumination for sharp and clear images. It comes with one year warranty against manufacturing defects.
PRICE
$58.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | Microscope Accessories |
| Material | Metal |
| Light Source | Fluorescent |
| Package Quantity | 1 |
| Description | Fluorescent Ring Light |
| Power Supply | 110V |
| Manufacturers Part Number | FRL12 |
| Accessory Type | Bulb |
| For Use With | AmScope Stereo Microscopes |
| Light Power | 12W |
| Brand | AmScope |
Warranty
| Warranty | 1 yr |