Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




AmScope

Model # :WBM00012

MPN #: MR400

AmScope MR400 Stage Micrometer Calibration Slide with 4-Scales For Microscopes

Product Description
This is a precise stage micrometer with 4-scales used to calibrate microscopes or microscope cameras for precise measurement. It comes with four scales including 1mm total length that is subdivided into 100 divisions, that is, each division is 0.01mm.

Features & Specifications:
  • A Precision Stage Micrometer with 4-Scales
  • Great for Calibrating Your Microscope or Microscope Camera Reticules
  • 1mm Total Length Subdivided into 100 Divisions
  • Each Division is 0.01mm Across
  • Brightly Illuminated Grid Lines
  • Precision Ground Glass Slide
  • Please call for the availability of English Mills units (1/1000 inch)
  • Manufactured under ISO 9001 Quality Control Standard
  • Excellent 1-Year Factory Warranty
PRICE
$57.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Stage Div0.01mm, 0.07mm, 0.15mm, 0.10mm

Product Details

TypeMicroscope Accessories
MaterialGlass
Package Quantity1
DescriptionStage Micrometer Calibration Slide with 4-Scales
Manufacturers Part NumberMR400
Accessory TypeMicrometer
For Use WithAmScope Microscopes
BrandAmScope

Warranty

Warranty1 yr