Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




AmScope

Model # :WBM99167

MPN #: H50

AmScope H50 50X Stand/Shop Measuring Microscope with Pen Light

Product Description
This is a brand new 50X stand (or shop) microscope. Combining compact design and precise optics, it is an ideal shop tool. It has exceptional lens and gives clear images with flat field of view. WF10X eyepiece with direct reading reticle (no calibration required) shows metric scales and allows for precise measurement. Adjustable penlight makes it versatile.

Features:
  • Great shop microscope for viewing and measuring
  • Adjustable focusing 50X stand microscope
  • Eyepiece with measuring reticle graduated in 100 units
  • 10mm graduated total measuring length
  • Each graduation represents 0.01 unit
  • Battery powered versatile pen light
  • High quality precise optical glass lenses
  • Full metal body construction
  • Manufactured under ISO 9001 Quality Control Standard
  • Excellent Five (5) Year Factory Warranty
Specifications:
  • Total Magnification: 50X
  • Objective: 5X
  • Eyepiece: 10X
  • Focusing Range: 30mm
  • Diameter of Viewing Field: 17mm
  • Reticule of Eyepiece: 0.01 unit
  • Illumination System: pen lamp powered by two AAA batteries
  • Overall Size: 2-1/2" base diameter x 8-1/4" height
PRICE
$149.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Eyepiece23mm

Product Details

TypeShop Microscope
Head TypeMonocular
Number of Light Bulbs1 lbs
ColorWhite
Power SupplyBattery
Eyepiece Magnification10X
For Use WithShop Measuring
Field ViewWidefield
Light SourceTungsten
MaterialMetal
OpticsAchromatic
DescriptionStand/Shop Measuring Microscope with Pen Light
Magnification Range50X
Package Quantity1
Manufacturers Part NumberH50
Objective5X
Light Power3W
BrandAmScope

Warranty

Warranty5 yr