Features & Specifications :
- 10X Magnification Power
- 20 mm Super Wide Field of View
- Graduated in 0.01mm
- Overall Reticle 1mm
- 30 mm Mounting Size (in diameter)
- High Eye-point Design
Weights & Dimensions
| Dimensions | 30mm Diameter in |
Product Details
| Type | Microscope Accessories |
| Magnification Range | 10X |
| Package Quantity | 1 |
| Description | Super Widefield 10X Microscope Eyepiece with Reticle |
| Manufacturers Part Number | EP10x30R |
| Accessory Type | Eyepiece |
| For Use With | AmScope SM Series, SW Series, T700/B700 Series |
| Objective | Achromatic |
| Brand | AmScope |
Warranty
| Warranty | 1 yr |